Shop All Ceiling Fans
Lambro Industries Inc
Lambro 143WP 4 in. Plastic Under Eave Vent
Mfr # 157229
Zoro # G304000000
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambro Industries Inc
- MFR # 157229
- Zoro # G304000000
- UPC # 3989908014364
- Country of Origin United States
- Category Ceiling Fans
Description
Features
- Plastic.
- Under Eave Vent.
- With Damper To Prevent Outside Elements From Entering The Vent.
- Size - 4 in.
- Dimension - 6 x 6 x 11.5 in.
- Item Weight - 1.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 208-230/460V AC, 2 hp (7M7Y6)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 10-1/2 in x 14-1/2 in x 1-3/8 in, Elliptical, PK 2 (T180-10-1/2X14-1/2X1-3/8E-PK2)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180UBT10100)
- CARRIER Limit Switch 110-150F Auto Limit Switch (HH18HA148)
- MODERN FORMS Roboto 3-Blade Smart Ceiling Fan 62in Matte Black with Remote Control and Remote Control (FR-W1910-62)
- HUNTER Commercial Ceiling Fan, 8ft, White, 120VAC (76293)
- HONEYWELL CEILING FANS Willow View, 52 in. Ceiling Fan with No Light, Bronze (50501-40)
- BANSA ROSE 52-in Black Color-Changing Integrated LED Indoor/Outdoor Ceiling Fan with Light 4-Blade (FF-J5202AC)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- HUNTER Hunter Fan 53091 Builder Deluxe Fan Bronze 52 In. (2887149)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, White (50600-40)
- Lambro Industries Inc Ceiling Fans