Shop All Appliance Parts
Lambro Industries Inc
Lambro 143W 4 in. Plastic Under Eave Vent
Mfr # 143W
Zoro # G004089930
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.8 in
- Width 3.3 in
- Length 5.8 in
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambro Industries Inc
- MFR # 143W
- Zoro # G004089930
- Country of Origin China
- Category Appliance Parts
Dimensions
Height | 4.8 in |
Width | 3.3 in |
Length | 5.8 in |
Details
Material | Plastic |
Color | White |
Type | Dryer Vent Periscope |
Weight | 3.20 oz |
Application | Dryer |
Item | 4" White Plastic Under Eave Vent |
Description
4" Plastic Under Wave Vent
Damper [revents Outside Elements From Entering The Vent
Can Be Used For Clothes Dryer As Well
Upc : 039899801436
Shipping Dimensions : 5.75in X 5.60in X 2.90in
Estimated Shipping Weight : 0.5625
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Door Gasket (HHB-8236.B)
- LOGO BRANDS Chicago Cubs 15oz Stripe Mug (506-C15SM)
- TURBOCHEF Hinge - Left (NGC-1572)
- BLUE DONUTS 45oz Ceramic Airtight Food Storage Canister with Spoon, Turquoise (BD3928646)
- ALLIANCE BEARING BALL WORM V-104 PKG (M401375P)
- STOVETOP EXTENDER STOVE EXTENDER 23"" BLK (SE23BLK)
- ALLIANCE FILTER LINT (39371)
- ALLIANCE KIT LINT SCREEN REPL PARTS (K368)
- PERFECT POD FILTERS DSPBLE WHT 50PK (K85753)
- ALLIANCE BEARING 6208 2RS C3 (F100108)
- GE Oven Ignitor (WB13K21)
- Lambro Industries Inc Appliance Parts