Shop All Ducting & Venting
Lambro Industries Inc
Lambro 123IND 7 in. Round Aluminum Transition Fitting
Mfr # 753392
Zoro # G904076054
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambro Industries Inc
- MFR # 753392
- Zoro # G904076054
- Country of Origin United States
- Category Ducting & Venting
Description
Features
- 7 in. Round aluminum transition fitting
- For 3-1/4 in. X 10 in. Duct x 7 in. Round
- Dimension - 10.6 l x 8.1 w x 8.6 h in.
- Item weight - 0.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Access Fitting, SF8458 (SF8458)
- JB INDUSTRIES Valve Core Removal Tool (A32004-G)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- BELIMO Crankarm, for Lf Shaft s To 1/2" (KH-LF)
- DUCTMATE Round Gasketed Coupler, 18 in Duct Dia, Metal, 24 GA, 18 in W, 42" L, 18" H (GRLABQS18GA)
- GREENSEAM Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 26 ga GA, 9 in W, 9" L, 9 in H (GRAE690GA26)
- NORDFAB Round Tap In, 16 in x 8 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040302869)
- GREENSEAM Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 10" L, 9 in H (GRAE790GA26)
- GREENSEAM Round Tee, 8 in Duct Dia, Galvanized Steel, 24 GA, 8 in W, 15-3/4" L, 12 1/8 in H (GRFTJ8GA24)
- NORDFAB Round Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 7" L, 6 in H (8040025870)
- NORDFAB Round Angle Flange Adapter, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 6 1/4 in W, 3-1/2" L, 14 in H (8040401842)
- Lambro Industries Inc Ducting & Venting