Shop All Ducting & Venting
Lambro Industries Inc
Lambro 121IND 5 in. Round Aluminum Transition Fitting
Mfr # 753376
Zoro # G804076024
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambro Industries Inc
- MFR # 753376
- Zoro # G804076024
- Country of Origin United States
- Category Ducting & Venting
Description
Features
- 5 in. Round aluminum transition fitting
- For 3-1/4 in. X 10 in. Duct x 5 in. Round
- Dimension - 10.7 l x 8.1 w x 8.1 h in.
- Item weight - 0.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 12x2x60 in., PK5 (4KCC8)
- HONEYWELL T498A1810 120/208/240V Spst (T498A1810)
- ALL-FILTERS 20X20X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (20204.C 3PK)
- NU-CALGON Flush Line Set Tool, For 2RZW7, 2RZW8 (4300-50)
- DEFLECTO Deflect-O 4 in. W X 96 in. L Metallic Silver Aluminum Dryer Vent (F0408B)
- JONES STEPHENS Flexible Aluminum Ducting, 4"x8 ft., Aluminum, 4" W, 8 ft. L (D04032)
- LAMBRO 8-Ft. Flexible Semi-Rigid Aluminum Duct 10-In. Diameter (317)
- IMPERIAL MFG 10 in. H X 6 in. W Silver Galvanized Steel Straight Center End Boot (GV0667-C)
- NORDFAB Round NFMES Manual Blastgate, Galvanized Steel, 22 GA, 15 3/4 in W, 5 in L, 17.87" H (8010004631)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 10 in W, 10" L, 4 in H (8010003714)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 11 39/64 in W, 13 1/2 in L (BGPN08)
- Lambro Industries Inc Ducting & Venting