Shop All Ducting & Venting
Lambro
8-Ft. Flexible Semi-Rigid Aluminum Duct 8-In. Diameter
Mfr # 310
Zoro # G110012853
product price: $27.79
/ea
$27.79
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
- Brand Lambro
- MFR # 310
- Zoro # G110012853
- UPC # 39899003106
- Country of Origin United States
- Category Ducting & Venting
Description
This Lambro Flexible Semi-Rigid Aluminum Duct is recommended over conventional semi-rigid and foil ducts. The 8-in. x 8-ft. Class 0 duct requires no elbows as it can form tight 90 deg. turns requiring less space to work. The design creates airtight seams and prevents unraveling while handling. The semi-rigid duct is reinforced with bead wire helix to always maintain its round shape and is suitable for all general-purpose venting applications including exhaust venting' bathroom fan venting' range hoods' and more. It is installer-friendly and can be uncompressed easily for installation. Unlike conventional semi-rigid ducts that take up large amounts of space' the duct has a compact compression that is 4x smaller than many current ducts in the market. This reduces space needed for transportation' warehouse' and shelf space in store.
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
- WATTS Backflow Relief Valve, 30 psi, 650000 Btu (0274428)
- HONEYWELL Th114-A-120S 120V Spst Line Volt (TH114-A-12)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- YELLOW JACKET Refrigerant Recovery Machine, 1/2 HP, 115V (95760)
- LAMBRO Hood Vent Dryer Plstc 4 In Brn (267B)
- LAMBRO Lint Trap Dryer Kit 4Inx5Ft (211L)
- LAMBRO Vent Kit Dryer 4Inx8Ft Alum (4004)
- LAMBRO Lambro 3005 Dryer Vent Duct, Rectangular Duct, Aluminum (3005)
- LAMBRO Hood Vent Louver Plst 4In Brn (2677B)
- LAMBRO Duct Transition3.25X10-5 (DGT 35)
- RUBBER-CAL HVAC Ventilation-Flex Duct - 8 in. ID x 25 ft. Length (01-225)
- Lambro Ducting, Venting & Accessories