Shop All Power Supplies
Lambda
Power Supply, 85V AC, 5V DC, 3A
Mfr # LUS-8A-5
Zoro # G608670107
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85V AC
- Output Voltage 5V DC
- Output Amps 3A
- Output Current 3 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambda
- MFR # LUS-8A-5
- Zoro # G608670107
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 85V AC |
Output Voltage | 5V DC |
Output Amps | 3A |
Output Current | 3 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1N5)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEMA 12, 4X, 6P, Screw On (HW-J100806SCWW)
- LAMBDA Power Supply, 105V AC, 12V DC, 6.5A (LXS-C-12-R)
- LAMBDA Power Supply, 105V AC, 36V DC (LCS-C-36)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- MG ELECTRONICS 24VDC 1A (AC-DC) Power supply with screw terminals (ST-241A)
- CABUR Power Supply, 90/264V AC, 24V DC, 240 W, 10A, DIN Rail (XCSF240C)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- EATON DC Power Supply, 320/500V AC, 24V DC, 240W, 10A, DIN Rail (PSG240F24RM)
- Lambda Power Systems