Shop All Power Supplies
Lambda
Power Supply, 105/210V AC, 24V DC
Mfr # LNS-P-24
Zoro # G508458836
original price:
$668.90
23% off
new price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 105/210V AC
- Output Voltage 24V DC
- Power 440 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambda
- MFR # LNS-P-24
- Zoro # G508458836
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 105/210V AC |
Output Voltage | 24V DC |
Power | 440 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 3 Pole, 240V AC (B335)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Locknut, 100PK (LN75)
- SEALED UNIT PARTS CO. Supco Temperature Recorder Digital - F (CR87B)
- AIPHONE Relay, For Use With Aiphone Products (RY-1824L)
- LAMBDA Power Supply, 105V AC, 36V DC (LCS-C-36)
- LAMBDA Power Supply, 105V AC, 12V DC, 6.5A (LXS-C-12-R)
- METTLER - TOLEDO Power Supply Module (4600-069)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 50W, 2.2A, DIN Rail (S8FSG05024CD)
- ACOPIAN REGULATED AC TO DC POWER SUPPLY (B30GT110)
- MG ELECTRONICS 24VAC 50VA (AC-AC) Power supply with screw terminals (MGT-2450)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 12V DC, 120 W, 10A, DIN Rail (1SVR427035R1000)
- Lambda Power Supplies