Shop All Power Supplies
Lambda
AC to DC Power Supply, 85 to 265V AC, 24V DC, 600W, 27A
Mfr # JWS600-24
Zoro # G411221916
product price: $1,528.99
/ea
Free Shipping & Returns
$1,528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 85 to 265V AC
- Output Voltage 24V DC
- Power Rating 600W
- Output Amps 27A
- Height 3.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lambda
- MFR # JWS600-24
- Zoro # G411221916
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 3.62 in |
Width | 4.72 in |
Depth | 7.48 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 85 to 265V AC |
Output Voltage | 24V DC |
Power Rating | 600W |
Output Amps | 27A |
Hz | 47 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 20A, 32V DC, Indicating (BP/ATC-20ID)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1", Steel, Insulated (H10091)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2A, 600V AC, Non-Indicating (CCMR002)
- RACO Noninsulated Connector, 1 In., Steel (3404)
- LAMBDA AC to DC Power Supply, 105 to 132V AC, 12V DC, 6.5A (LXS-C-12-R)
- LAMBDA AC to DC Power Supply, 105V AC, 36V DC (LCS-C-36)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- EXAIR Power Supply, 115/230V AC, 5000V AC, 0.005A, Flange (7960)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450P)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CT10.241)
- Lambda Power Systems