Shop All Power Supplies
Lambda
AC to DC Power Supply, 105 to 132V AC, 24V DC, 120W, 3.3A
Mfr # LYS-Y-24
Zoro # G602170085
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 105 to 132V AC
- Output Voltage 24V DC
- Power Rating 120W
- Output Amps 3.3A
- Height 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lambda
- MFR # LYS-Y-24
- Zoro # G602170085
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 2-1/2 in |
Width | 4-7/8 in |
Depth | 5-5/8 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 105 to 132V AC |
Output Voltage | 24V DC |
Power Rating | 120W |
Output Amps | 3.3A |
Hz | 47 to 440 Hz |
Output Current | 3.3 A AMP |
Power | 120 W |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J43M1)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY8300RED)
- LEVITON Watertight Locking Connector (29W49)
- LEVITON Receptacle 2 Gang Wallplate (88052)
- LAMBDA AC to DC Power Supply, 105V AC, 36V DC (LCS-C-36)
- LAMBDA AC to DC Power Supply, 105 to 132V AC, 12V DC, 6.5A (LXS-C-12-R)
- SIEMENS Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, 40A, DIN Rail (6EP1961-2BA21)
- IDEC Power Supply, 100 to 240V AC, 5V DC, 6A (PS3L-C05AFF)
- EATON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.50A, DIN Rail (PSG30E12SP)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VS-06024A)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 90W, 3.75A, DIN Rail (S8VS-09024A)
- Lambda Power Systems