Shop All Power Supplies
Lambda
AC to DC Power Supply, 105 to 127/210 to 250V AC, 24V DC, 2.3A
Mfr # LNS-Y-24
Zoro # G711333425
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 105 to 127/210 to 250V AC
- Output Voltage 24V DC
- Output Amps 2.3A
- Height 2-5/8 in
- Width 4-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lambda
- MFR # LNS-Y-24
- Zoro # G711333425
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 2-5/8 in |
Width | 4-7/8 in |
Depth | 5-5/8 in |
Details
Item | AC to DC Power Supply |
Input Voltage | 105 to 127/210 to 250V AC |
Output Voltage | 24V DC |
Output Amps | 2.3A |
Hz | 57 to 63 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Break Switch Handle Iec + Options (KCF1YZ)
- EATON BUSSMANN Fuse, FRN Series, Time-Delay, 25A, 250V AC, 20kA at 125V DC (FRN-R-25)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 5 ft (25-3-CC-5-GY)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3621)
- LAMBDA AC to DC Power Supply, 105 to 132V AC, 12V DC, 6.5A (LXS-C-12-R)
- LAMBDA AC to DC Power Supply, 105V AC, 36V DC (LCS-C-36)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- CABUR Power Supply, 90 to 264V AC, 24V DC, 240W, 10A, DIN Rail (XCSF240C)
- Lambda Power Supplies