Shop All Table Lamps
Lalia Home
Wooded Arch Farmhouse Table Lamp with White Fabric Shade, Old Wood
Mfr # LHT-5037-OW
Zoro # G6450282
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 29
- Width 17
- Material Wood
- Bulb Type E26
- Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-5037-OW
- Zoro # G6450282
- UPC # 810241029346
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 29 |
Width | 17 |
Length | 17 |
Shade Dimensions | L: 9 x W: 9 x H: 22 |
Details
Material | Wood |
Color | Old Wood/ White |
Bulb Type | E26 |
Number of Bulbs | 2 |
Maximum Wattage | Top: 100 Bottom: 60 |
Shade Material | Fabric |
Bulbs Included | No |
Design Style | Farmhouse |
Shade Shape | Tapered |
Description
Add charm and character to your home with this rustic table lamp. The base features a weathered old wood look and metal lattice complimented by a white fabric drum shade. Option to turn 1 light, 2 lights or both lights on, offering you different levels of brightness. Perfect for your living room, bedroom, office, or anywhere you need to add a little touch of farmhouse decor!
- •Fabric white drum shade
- •Weathered old wood look base
- •1 x 100W medium type A base bulb (not included) required for top socket - - 1 x 60W medium type A base bulb (not included) required for bottom socket
- •2 light lamp giving you the option of the level of brightness you would like in your room
- •5 foot clear cord
- •Easily accessible rotary switch located on the socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 5/6 Inch Gimbal LED Recessed Can Light 5 CCT Selectable 2700K-5000K 11W 1100LM Dimmable (LR23043-1PK)
- ILC Replacement for Swift M3300d replacement light bulb lamp (M3300D SWIFT)
- ILC Replacement for Sylvania Ft24dl/830/eco replacement light bulb lamp (FT24DL/830/ECO SYLVANIA)
- UNIVERSAL FOREST Ufp Post Cap, 4 In L, 4 In W, Pine Wood (106096)
- LALIA HOME 25" Classic Fluted Ceramic and Metal Table Lamp with White Fabric Shade, Gray (LHT-4007-GY)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3014-BL)
- LALIA HOME 8 Contemporary Metal Crystal Round Sphere Glamourous Orb Table Lamp, Gold (LHT-3009-GL)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Pink (LHT-3014-PN)
- LALIA HOME 21" Vintage Rattan Wicker Style Paper Rope Bedside Table Lamp with Light Beige Fabric Shade, Natural (LHT-4017-NA)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Black (LHT-3008-BK)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Beige (LHT-3012-BG)
- Lalia Home Table Lamps