Shop All Floor Lamps
Lalia Home
Vintage FloorLamp w/Iron Mesh Shade-Red Bronze
Mfr # LHF-5020-RB
Zoro # G7458415
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 45.25-60
- Length 10
- Number of Bulbs 1
- Material Metal
- Shade Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHF-5020-RB
- Zoro # G7458415
- UPC # 810241021104
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 45.25-60 |
Length | 10 |
Details
Number of Bulbs | 1 |
Material | Metal |
Shade Material | Metal |
Bulb Type | E26 |
Glass Color | Red Bronze |
Description
With its' street lamp styled frame, this floor lamp will light up any room in your home with vintage charm. Featuring a metal mesh shade, red bronze finish, and the capability to adjust the height and rotate the shade, this lamp is sure to suit all of your lighting needs. Perfect for your foyer, bedroom, library, office or living room, this industiral floor lamp will add the optimal amount of lighting to your space.
**HELPFUL TIP: To get the complete vintage look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Cylindrical metal mesh shade
- •Rustic Red Bronze finish
- •1 x 60W medium type A base bulb (not included) required - *For full vintage look, Type T45 Edison bulb is recommended*
- •6 foot black cord
- •Industrial style
- •Easily accesible footswitch on the cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Low Profile LED Slim Downlight, 4-3/8in.W (S4S830K7)
- DAY-BRITE CFI LED Recssd Troffer, 7400lm, 83W, 47-3/4in.L (2EVG74L840-4-D-UNV-DIM)
- BULBRITE Spunlite 4w Dimmable C15 LED Filament Medium (E26) Base - 2700K (Warm White Light), 350 Lumens, 4PK (862787)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 50K, Bulb Color Temp.: 5000K (S29861)
- LALIA HOME Light Wood Metal Etagere Floor Lamp with Storage Shelves (LHF-5055-LW)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- LALIA HOME Modern Farmhouse Floor Lamp-Restoration Bronze (LHF-5022-RZ)
- LALIA HOME Oslo Floor Lamp, Black (LHF-4000-BK)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Restoration Bronze and Amber (LHF-3003-RA)
- LALIA HOME Classic 1 Light Torchiere Floor Lamp with Marbleized Glass Shade, Brushed Nickel (LHF-3001-BN)
- ALL THE RAGES All the Rages LT2060-GRY Simple Designs Geometric Concrete Lamp; Gray (LT2060-GRY)
- Lalia Home Floor Lamps