Shop All Floor Lamps
Lalia Home
Tripod Floor Lamp w/ White Spotlight-Antique Brass
Mfr # LHF-5016-AB
Zoro # G7458537
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 65
- Length 26
- Number of Bulbs 1
- Material Metal
- Shade Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHF-5016-AB
- Zoro # G7458537
- UPC # 810241020633
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 65 |
Length | 26 |
Details
Number of Bulbs | 1 |
Material | Metal |
Shade Material | Metal |
Bulb Type | E26 |
Glass Color | Antique Brass |
Description
Illuminate your living space with this loft style floor lamp. It features a spotlight shaped shade in a stunning antique brass finish for a sophisiticated look while the black tripod base adds an industrial touch. Perfect for your bedroom, office, foyer or living room!
- •Cylindrical Antique Brass shade
- •Polished Antique Brass finish
- •1 x 60W medium type A base bulb (not included) required
- •9 foot black cord
- •Loft style
- •Easily accesible footswitch on the cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE Battery Recycling Container (330-140)
- ILC Replacement for Eiki Snt-o/3585 Long Life Version replacement light bulb lamp (SNT-O/3585 LONG LIFE VERSION EIKI)
- SYLVANIA Natural ST19 E26 (Medium) LED Bulb Soft White 60 W (40772)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/XL/SPX41/2)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- LALIA HOME Light Wood Metal Etagere Floor Lamp with Storage Shelves (LHF-5055-LW)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- LALIA HOME Oslo Floor Lamp, Black (LHF-4000-BK)
- CLING 73 in. LED Halo Torchiere Floor Lamp - Matte White (CL3116136)
- ORE FURNITURE Ore Furniture 6938CY 86 in. 2 Tier Clos Glam Arch Floor Lamp on Marble - Shiny Silver Chrome (6938CY)
- ALTRA Altra 00ORE3031FB 3-Light Adjustable Floor Lamp - Blue (00ORE3031FB)
- Lalia Home Floor Lamps