Shop All Table Lamps
Lalia Home
Transparent Triagonal Table Lamp, Brass
Mfr # LHT-4009-BR
Zoro # G605290711
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18.25
- Width 12
- Material TC fabric/glass
- Color Brass/clear glass
- Bulb Type E26 Medium base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-4009-BR
- Zoro # G605290711
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 18.25 |
Width | 12 |
Shade Dimensions | L: 6.5 X W: 8 X H: 9.5 |
Length | 12 |
Details
Material | TC fabric/glass |
Color | Brass/clear glass |
Bulb Type | E26 Medium base |
Shade Shape | Drum |
Shade Material | TC fabric |
Design Style | Modern Alternatives: Contemporary |
Bulbs Included | No |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Description
A stunning piece of décor suited to properly light your space is the key to designing this gorgeous triangular shaped table lamp. A transparent glass base with brass metal accents is paired with a white drum shade to inspire a vintage feel with modern class. The glamour and elegant style of this lamp powers on with a push pin on/off switch making it convenient to place bedside, atop your living room accent table, your foyer entrance, or office space!
- •Beautiful white fabric drum shade
- •Transparent glass base with brass accents
- •60W Type A medium base bulb required (not included)
- •Uno ring for shade security
- •Plug in cord measures 60"
- •On/off push pin located on socket of lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 220L - Medium Base - 120V - Carded (S4538)
- WESTINGHOUSE Bulb 40W R-16 Spot Std (03627)
- WESTGATE LSS-4FT-46W-MCTP-BKHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCTP-BK)
- LEVITON 660 W, White, R17d (13550-NW)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Beige (LHT-3012-BG)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Red (LHT-3012-RE)
- LALIA HOME Speckled Mercury Tear Drop Table Lamp with White Fabric Shade (LHT-5004-MR)
- LALIA HOME 10in Elipse Medium Metal Crystal Round Sphere Glamorous Orb Table Lamp, Antique Brass (LHT-3013-AB)
- LALIA HOME 21" Vintage Rattan Wicker Style Paper Rope Bedside Table Lamp with Light Beige Fabric Shade, Natural (LHT-4017-NA)
- LALIA HOME 8 Contemporary Metal Crystal Round Sphere Glamourous Orb Table Lamp, Gold (LHT-3009-GL)
- LALIA HOME Wooded Arch Farmhouse Table Lamp with White Fabric Shade, Old Wood (LHT-5037-OW)
- Lalia Home Table Lamps