Shop All Floor Lamps
Lalia Home
Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel
Mfr # LHF-3003-BN
Zoro # G803547747
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 71.75
- Length 13.25
- Number of Bulbs 2
- Material Metal
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHF-3003-BN
- Zoro # G803547747
- UPC # 810052825519
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71.75 |
Length | 13.25 |
Details
Number of Bulbs | 2 |
Material | Metal |
Shade Material | Glass |
Bulb Type | E26 Medium Base |
Glass Color | BRUSHED NICKEL/WHITE SHADES |
Description
Brighten up your living space with this elegant 2 light floor lamp. It features 1 adjustable reading light to focus on the area of your choice. The beautiful metal base is accented by scalloped glass shades to complete the timeless look. Perfect for your bedroom, office, foyer or living room!
- •White Marble Glass Shades
- •Polished Brushed Nickel finish
- •Main Light requires 1 x 100W 3-Way Medium Base Type A bulb (not included); ; Reading Light requires 1 x 60W Medium Base Type A Bulb (not included)
- •6.5' Black Cord
- •Easily accessible switches located on each lamp holder
- •Some Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEYOND LED TECHNOLOGY LED Tri-Proof Light | Adj Watt 38W/46W/54W | 7020 Lumens | Adj CCT 3500K/4000K/5000K | 4ft (BLT-DP-B-4FT/54/46/38/YDM/CCT)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- ILC Replacement for Damar 23619a replacement light bulb lamp (23619A DAMAR)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- LALIA HOME Oslo Floor Lamp, Black (LHF-4000-BK)
- LALIA HOME Light Wood Metal Etagere Floor Lamp with Storage Shelves (LHF-5055-LW)
- CLING 73 in. LED Halo Torchiere Floor Lamp - Matte White (CL3116136)
- CREEKWOOD HOME Traditional 3 Light Metal Tree Floor Lamp with Metal Adjustable Spotlight Shades, Black (CWF-3002-BK)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Gooseneck Reading, Task/Craft Light, 27W Bulb (Woodgrain) (741774SRU)
- Lalia Home Floor Lamps