Shop All Floor Lamps
Lalia Home
Torchiere Floor Lamp with 2 Reading Lights and Scalloped Glass Shades, Restoration Bronze and White
Mfr # LHF-3002-RB
Zoro # G203547743
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 71
- Length 13
- Number of Bulbs 3
- Material Metal
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHF-3002-RB
- Zoro # G203547743
- UPC # 810052825465
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71 |
Length | 13 |
Details
Number of Bulbs | 3 |
Material | Metal |
Shade Material | Glass |
Bulb Type | E26 Medium Base |
Glass Color | RESTORATION BRONZE/WHITE SHADES |
Description
Brighten up your living space with this elegant 3 light floor lamp. It features 2 adjustable reading lights to focus on the area of your choice. The beautiful metal base is accented by scalloped glass shades to complete the timeless look. Perfect for your bedroom, office, foyer or living room!
- •White Spiraled Cut Glass Shades
- •Matte Restoration Bronze finish
- •Main Light requires 1 x 100W Medium Base Type A bulb (not included) ; ; Reading lights requires 2 x 60W Medium Base Type A bulbs (not included)
- •6' Black Cord
- •1 switch for all lights - First Turn: Both reading lights will turn on; Second Turn: Main Light Only; Third Turn: All 3 lights on; Fourth Turn: All lights off
- •Some Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI3)
- GE LAMPS 7 W, Compact LED Bulb, White, PAR20, 3000K Temp. Clear, Dimmable (LED7DP20OW930/35)
- ILC Replacement for Fulham Fcfte18w835 replacement light bulb lamp (FCFTE18W835 FULHAM)
- SATCO 5W, Bulb, LED, 5W, A15, Medium Base, Type A, , A15, Warm White Temp. Frost, Dimmable (S8572)
- LALIA HOME Oslo Floor Lamp, Black (LHF-4000-BK)
- LALIA HOME Light Wood Metal Etagere Floor Lamp with Storage Shelves (LHF-5055-LW)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- PATIO LIVING Patio Living Concepts 56097 60 x2 in. Malibu Outdoor Floor Lamp with Bronze Resin Body & Natural Canvas Sunbrella Shade Cover (56097)
- COLEMAN Coleman 209982 Led Clip Lamp; Black (209982)
- BRILLIANTBULB Bronze Floor Lamp - Walnut Shade (BR1600239)
- Lalia Home Floor Lamps