Shop All Floor Lamps
Lalia Home
SwingArm FloorLamp w/Clear Glass Shade-Rose Gold
Mfr # LHF-5021-RG
Zoro # G7458844
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 55.5
- Length 26
- Number of Bulbs 1
- Material Metal
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHF-5021-RG
- Zoro # G7458844
- UPC # 810241021456
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 55.5 |
Length | 26 |
Details
Number of Bulbs | 1 |
Material | Metal |
Shade Material | Glass |
Bulb Type | E26 |
Glass Color | Rose Gold |
Description
Light up your space in style with this industrial floor lamp. With its' clean lines, polished rose gold finish and clear cylinder glass shade, this lamp will add the perfect sophisticated touch to any room in your home. Easy lever style adjustable arm with hand twist lock to suit your lighting needs. Ideal for your foyer, office, bedroom or living room.
**HELPFUL TIP: To get the complete vintage look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Cylindrical clear glass shade
- •Polished Rose Gold finish
- •1 x 60W medium type A base bulb (not included) required - *For full vintage look, Type T45 Edison bulb is recommended*
- •5 foot clear cord
- •Sophisticated industrial
- •Adjustable arm, lever style with hand twist lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V (S3416)
- ILC Replacement for Lumenyte Ph1000 Long Life replacement light bulb lamp (PH1000 LONG LIFE LUMENYTE)
- FEIT ELECTRIC LED C7 E12 DL 4W 4PK (BP4C7/850/LED/4)
- NIGHTSTICK BAYCO LED Orange Rechargeable Hand Lamp (NSR-2492)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- LALIA HOME Light Wood Metal Etagere Floor Lamp with Storage Shelves (LHF-5055-LW)
- LALIA HOME Oslo Floor Lamp, Black (LHF-4000-BK)
- CLING 73 in. LED Halo Torchiere Floor Lamp - Matte White (CL3116136)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 110B Traditional Shade Lamp - Bronze (110B)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, Tan (LF2010-TAN)
- Lalia Home Floor Lamps