Shop All Table Lamps
Lalia Home
Stylus Table Lamp with White Fabric Shade, Green
Mfr # LHT-5036-GR
Zoro # G6449564
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27
- Width 10
- Material Metal
- Bulb Type E26
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-5036-GR
- Zoro # G6449564
- UPC # 810241029315
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 27 |
Width | 10 |
Length | 10 |
Shade Dimensions | L:5.5 x W:5.5 x H:20.5 |
Details
Material | Metal |
Color | Green |
Bulb Type | E26 |
Shade Shape | Drum |
Maximum Wattage | 60 |
Shade Material | Fabric |
Bulbs Included | No |
Design Style | Contemporary |
Number of Bulbs | 1 |
Description
Illuminate your room in style with this simple, contemporary table lamp. With a pop of green color in the center, accented with brushed nickel and a white fabric drum shade, this lamp is sure to add a touch of sophistication to any room in your home! Perfect for adding the little refresh to your living room, bedroom, foyer or office that you've been looking for!
- •Fabric white drum shade
- •Green and brushed nickel base
- •1 x 60W medium type A base bulb (not included) required
- •5 foot clear cord
- •Clean and contemporary look
- •Easily accessible rotary switch located on the socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Emergency Light, 12-1/2" L, LED, 120/277V (CU2SQ)
- ILC Replacement for Sunpak 3001 replacement light bulb lamp (3001 SUNPAK)
- WESTINGHOUSE Bulb G4 300-Lumen Xenon (0620900)
- HALO COMMERCIAL Pr8 Led (PR8M12WDMW)
- LALIA HOME 26.25in Classix Modern Ceramic Droplet Table Lamp with White Fabric Shade, Sage Green (LHT-4005-SG)
- LALIA HOME 27.25-in. Glossy State-of-the-Art Modern Entwined Table Lamp, Chrome (LHT-3020-CH)
- LALIA HOME 10in Elipse Medium Metal Crystal Round Sphere Glamorous Orb Table Lamp, Antique Brass (LHT-3013-AB)
- LALIA HOME 23.25" Contemporary Rippled Colored Glass Desk Table Lamp with White Fabric Shade, Green/Gray Sage (LHT-4006-SG)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Pink (LHT-3014-PN)
- LALIA HOME Lexington 21in Leather Base Modern Home Decor Bedside Table Lamp with USB Charging Port, Sage Green (LHT-3012-SG)
- CREEKWOOD HOME Oslo 19.5in Power Outlet Base Metal Table Lamp, Brushed Steel, Navy Blue Drum Fabric Shade (CWT-2009-NV)
- Lalia Home Table Lamps