Shop All Table Lamps
Lalia Home
Speckled Mercury Tear Drop Table Lamp with White Fabric Shade
Mfr # LHT-5004-MR
Zoro # G6453773
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 29
- Width 15
- Material Glass
- Color Mercury
- Bulb Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-5004-MR
- Zoro # G6453773
- UPC # 810241029032
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 29 |
Width | 15 |
Length | 15 |
Shade Dimensions | L:8.5 x W:8.5 x H:21.5 |
Details
Material | Glass |
Color | Mercury |
Bulb Type | E26 |
Number of Bulbs | 1 |
Shade Shape | Tapered |
Maximum Wattage | 100W 3 way |
Design Style | Traditional |
Bulbs Included | No |
Shade Material | Fabric |
Description
Standing at 29 inches tall, this lamp is sure to make a statement in any room. The mercury glass color of the base and soft curvy lines give this lamp its' lavish look. Perfect for large foyers, bedrooms, living rooms or offices!
- •Fabric white shade
- •Curvy mercury glass base
- •1 x 100W 3 way medium type A base bulb (not included) required
- •Lamp measures D: 15" x 29"
- •Traditional yet sophisticated
- •Easily accessible rotary switch located on the socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-15-UV-PS300-54-VDIM-LP1)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 4000K (MPS2-40ML-NL-EDU)
- POWERZONE Light Safety Magnetic Led Red (35706)
- FULHAM FIREHORSE FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Lamp Type: Led (FHEM16W)
- LALIA HOME 3pc Metal Lamp Set 2 Table Lamps, 1 Floor Lamp Tan Shades and Restoration Bronze Finish (LHS-1003-RZ)
- LALIA HOME 27.25-in. Glossy State-of-the-Art Modern Entwined Table Lamp, Chrome (LHT-3020-CH)
- LALIA HOME Wooded Arch Farmhouse Table Lamp with White Fabric Shade, Old Wood (LHT-5037-OW)
- LALIA HOME 24in Classix Dimpled Colored Glass Table Lamp with White Linen Shade, Seafoam Green (LHT-3016-SF)
- LALIA HOME 23.25" Contemporary Rippled Colored Glass Desk Table Lamp with White Fabric Shade, Green/Gray Sage (LHT-4006-SG)
- LALIA HOME 26.25in Classix Modern Ceramic Droplet Table Lamp with White Fabric Shade, Sage Green (LHT-4005-SG)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- Lalia Home Table Lamps