Shop All Table Lamps
Lalia Home
Smokey Gray Hammered Glass Jar Table Lamp with Gray Linen Shade
Mfr # LHT-5013-GY
Zoro # G6449713
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20
- Width 11
- Material Glass
- Bulb Type E26
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-5013-GY
- Zoro # G6449713
- UPC # 810241029148
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 20 |
Width | 11 |
Length | 11 |
Shade Dimensions | L:7 x W:7 x H:13.5 |
Details
Material | Glass |
Color | Smokey Gray/ Gray |
Bulb Type | E26 |
Shade Shape | Drum |
Design Style | Contemporary |
Number of Bulbs | 1 |
Bulbs Included | No |
Maximum Wattage | 60 |
Shade Material | Fabric |
Description
With a textured glass base and gray fabric drum shade, this lamp is sure to update any room in your home with a little charm. This lovely lamp is crafted with an open bottom glass base in a transparent gray color. Perfect for adding the little refresh to your living room, bedroom, foyer or office that you've been looking for!
- •Fabric gray shade
- •Transparent gray glass base
- •1 x 60W medium type A base bulb (not included) required
- •More shade color options available!
- •Simple and charming look
- •Easily accessible rotary switch located on the socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Task Light, LED, 6.5W, BLK, 18in, Gooseneck (33HP79)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F40/930/GL/DIM 120V 6/1FB)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Lamp Type: Led (HAYB4954L30ENSN)
- ILC Replacement for Sterilight S410rl-ho replacement light bulb lamp (S410RL-HO STERILIGHT)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Black (LHT-3008-BK)
- LALIA HOME Droplet Table Lamp with Fabric Shade, Gray (LHT-4005-GY)
- LALIA HOME 8 Contemporary Metal Crystal Round Sphere Glamourous Orb Table Lamp, Gold (LHT-3009-GL)
- LALIA HOME 25-in. Elegant Embellished Table Lamp with Flower Adornment, Linen Shade, , Aged Bronze (LHT-4023-WH)
- LALIA HOME 3pc Metal Lamp Set 2 Table Lamps, 1 Floor Lamp Tan Shades and Restoration Bronze Finish (LHS-1003-RZ)
- LALIA HOME Entrapped Glass Table Lamp with White Fabric Shade, black (LHT-5009-BK)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Beige (LHT-3012-BG)
- Lalia Home Table Lamps