Shop All Table Lamps
Lalia Home
Rustic Caged Shade Table Lamp- Red Bronze
Mfr # LHT-5030-RB
Zoro # G7458668
$71.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 25
- Width 7
- Material Metal
- Color Red Bronze
- Bulb Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lalia Home
- MFR # LHT-5030-RB
- Zoro # G7458668
- UPC # 810241022095
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 25 |
Width | 7 |
Length | 16 |
Shade Dimensions | 7 dia x H:1.5 |
Details
Material | Metal |
Color | Red Bronze |
Bulb Type | E26 |
Number of Bulbs | 1 |
Design Style | Contemporary |
Shade Shape | Round |
Maximum Wattage | 60 |
Shade Material | Metal |
Bulbs Included | No |
Description
With its' street lamp styled frame, this table lamp will light up any room in your home with vintage charm. Featuring a round metal cage like shade, red bronze finish, and a curved arm, this lamp is sure to suit all of your lighting needs. Perfect for your foyer, bedroom, library, office or living room, this industiral table lamp will add the optimal amount of lighting to your space.
**HELPFUL TIP: To get the complete vintage look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Round metal cage like shade
- •Rustic Red Bronze finish
- •1 x 60W medium type A base bulb (not included) required - *For full vintage look, Type T45 Edison bulb is recommended*
- •6 foot black cord
- •Industrial style
- •Easily accessible on/off switch on cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6750)
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast (6XPW7)
- 1STSOURCE PRODUCTS 6" Round Pole Cap (86-00024)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427-16)
- LALIA HOME Lexington 21in Leather Base Modern Home Decor Bedside Table Lamp with USB Charging Port, Sage Green (LHT-3012-SG)
- LALIA HOME 24in Classix Dimpled Colored Glass Table Lamp with White Linen Shade, Seafoam Green (LHT-3016-SF)
- LALIA HOME 8 Contemporary Metal Crystal Round Sphere Glamourous Orb Table Lamp, Gold (LHT-3009-GL)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Black (LHT-3008-BK)
- LALIA HOME Clear Blue Hammered Glass Jar Table Lamp with White Linen Shade (LHT-5014-CB)
- LALIA HOME 27.25-in. Glossy State-of-the-Art Modern Entwined Table Lamp, Chrome (LHT-3020-CH)
- BRIGHTLIGHT 18 in. LED Gooseneck Light (BR3233364)
- Lalia Home Table Lamps