Shop All Table Lamps
Lalia Home
Paseo Table Lamp with White Fabric Shade, Teal
Mfr # LHT-5003-TL
Zoro # G6451682
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22.5
- Width 12
- Material Glass
- Bulb Type E26
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-5003-TL
- Zoro # G6451682
- UPC # 810241029018
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 22.5 |
Width | 12 |
Length | 12 |
Shade Dimensions | L:5.5 x W:5.5 x H: 15 |
Details
Material | Glass |
Color | Teal/Linen White |
Bulb Type | E26 |
Design Style | Contemporary |
Bulbs Included | No |
Shade Shape | Drum |
Shade Material | Fabric |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Description
Simple and elegant, this lamp is sure to make a tasteful update to any room in your home. This lamp features a beautifully shaped teal glass base complimented by a white fabric drum shade. Rejuvenate your living room, bedroom, foyer or office with this trendy lamp!
- •Fabric white shade
- •Beautifully shaped teal glass base
- •1 x 60W medium type A base bulb (not included) required
- •More base color options available!
- •Classic, contemporary look
- •Easily accessible rotary switch located on the socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight Fixture, Incand, 150 W, Wall (VW150I M12)
- ILC Replacement for Osram Sylvania FCS 64640 HLX replacement light bulb lamp (FCS 64640 HLX OSRAM SYLVANIA)
- KILLARK Ceiling Mount, Splice Box, 3/4In (VBC-2)
- ILC Replacement for OSRAM SYLVANIA 58324 (58324 OSRAM SYLVANIA)
- LALIA HOME 21 Leather Base ModernTable Lamp with White Rectangular Fabric Shade, Aqua (LHT-3008-AU)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Gray (LHT-3012-GY)
- LALIA HOME Lexington 21in Leather Base Modern Home Decor Bedside Table Lamp, Sage Green (LHT-3008-SG)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Black (LHT-3008-BK)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Blue (LHT-3012-BL)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Red (LHT-3008-RE)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Teal (LT2024-TEL)
- Lalia Home Table Lamps