Shop All Table Lamps
Lalia Home
Oval Glass Table Lamp with White Drum Shade, Clear Blue
Mfr # LHT-5035-CB
Zoro # G6451147
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21.5
- Width 12
- Material Glass
- Color Clear Blue
- Bulb Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-5035-CB
- Zoro # G6451147
- UPC # 810241029292
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21.5 |
Width | 12 |
Length | 12 |
Shade Dimensions | L:5.5 x W:5.5 x H:16 |
Details
Material | Glass |
Color | Clear Blue |
Bulb Type | E26 |
Maximum Wattage | 60 |
Shade Material | Fabric |
Bulbs Included | No |
Shade Shape | Drum |
Design Style | Contemporary |
Number of Bulbs | 1 |
Description
Enhance any room in your home with this simple yet chic table lamp. The oval shaped base features textured clear blue glass accented with brushed nickel and a white fabric drum shade. Perfect for your living room, bedroom, office, or anywhere you need to add a tasteful update!
- •Fabric white shade
- •Textured clear blue glass base
- •1 x 60W medium type A base bulb (not included) required
- •5 foot clear cord
- •Simple and stylish
- •Easily accessible rotary switch located on the socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORENZO IMPORT Lorenzo Import 238510 RCR Crystal Highball Glass set of 6 (238510)
- METALUX Gr8 3 Lmp, 2X4 Fl Trof, Elt Bal (2), T8 (2GR8-332A-UNV-EB82-U)
- COLUMBIA LED Flat Panel, 23 3/4 in W, 23 3/4 in L (CBT22-A-LSCS-EDD-2PK)
- CAL LIGHTING Cal LightingSH-1024-OW Round Paper Lamp Shade - Off White (SH-1024-OW)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3014-BL)
- LALIA HOME 25-in. Elegant Embellished Table Lamp with Flower Adornment, Linen Shade, , Aged Bronze (LHT-4023-WH)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Black (LHT-3008-BK)
- LALIA HOME Lexington 21in Leather Base Modern Home Decor Bedside Table Lamp with USB Charging Port, Sage Green (LHT-3012-SG)
- LALIA HOME 10in Elipse Medium Metal Crystal Round Sphere Glamorous Orb Table Lamp, Antique Brass (LHT-3013-AB)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Tan (LHT-3008-TN)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Black Drum Fabric Shade (CWT-2009-BK)
- Lalia Home Table Lamps