Shop All Floor Lamps
Lalia Home
Oslo Floor Lamp, Black
Mfr # LHF-4000-BK
Zoro # G403547727
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 61
- Length 15.35
- Number of Bulbs 1
- Material METAL
- Shade Material METAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHF-4000-BK
- Zoro # G403547727
- UPC # 810052824321
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 61 |
Length | 15.35 |
Details
Number of Bulbs | 1 |
Material | METAL |
Shade Material | METAL |
Bulb Type | E26 MEDIUM BASE |
Glass Color | BLACK/ANTIQUE BRASS PLATED COLOR |
Description
Brighten up your living space with this attractive street light style floor lamp. It features a matte black finish complimented with sleek antique brass accents. Add a modern, industrial touch to any room in your home! Ideal for your foyer, living room, bedroom, office or library.
- •No shade for a simple, industrial look
- •Matte black finish with antique brass accents
- •1 x 40W E26 medium base LED G40 bulb (not included) required
- •7 foot black cord
- •Some assembly required
- •Easily accesible footswitch on the cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Wall Sconce with Warm White LEDs (43319-RS)
- ILC Replacement for Philips F40t12/cwsupreme/alto TG replacement light bulb lamp (F40T12/CWSUPREME/ALTO TG PHILIPS)
- BRITE-STRIKE Industrial Penlight, LED, Black (EPLI)
- LALIA HOME Light Wood Metal Etagere Floor Lamp with Storage Shelves (LHF-5055-LW)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Brushed Nickel (LF2001-BSN)
- MAXIM Library 1-Light 11" Wide Heritage Floor Lamp (12228HR)
- BRIGHTBOOM Economy Street Lamp - Bronze (BR2628077)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, Black (1017BL)
- Lalia Home Floor Lamps