Shop All Table Lamps
Lalia Home
Moroccan Table Lamp with Fabric White Shade, Blue
Mfr # LHT-5034-BL
Zoro # G6449616
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 22
- Width 12
- Material Resin
- Color Blue
- Bulb Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lalia Home
- MFR # LHT-5034-BL
- Zoro # G6449616
- UPC # 810241029285
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 22 |
Width | 12 |
Length | 12 |
Shade Dimensions | L:6 x W:6 x H: 15 |
Details
Material | Resin |
Color | Blue |
Bulb Type | E26 |
Design Style | Contemporary |
Shade Material | Fabric |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Bulbs Included | No |
Shade Shape | Tapered |
Description
Enhance any room in your home with this contemporary table lamp. The blue base features a simple yet stylish handpainted white design and is complimented by a white fabric shade. Perfect for adding the little refresh to your living room, bedroom, foyer or office that you've been looking for!
- •Fabric white shade
- •Handpainted white design on a blue resin base
- •1 x 60W medium type A base bulb (not included) required
- •5 foot clear cord
- •Charming and stylish
- •Easily accessible rotary switch located on the socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE Q500DC (WW-1YYK-2)
- ILC Replacement for Canon Micro 60 replacement light bulb lamp (MICRO 60 CANON)
- MARCO Bulb for Galaxy 301 Hose-Mountable Blast Light – 10/Box (1030101)
- ADAMS Light Clip All Purpose 100Ct (9040-99-1630)
- LALIA HOME 25-in. Elegant Embellished Table Lamp with Flower Adornment, Linen Shade, , Aged Bronze (LHT-4023-WH)
- LALIA HOME Oval Glass Table Lamp with White Drum Shade, Clear Blue (LHT-5035-CB)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Red (LHT-3012-RE)
- LALIA HOME 25" Classic Fluted Ceramic and Metal Table Lamp with White Fabric Shade, Gray (LHT-4007-GY)
- LALIA HOME Entrapped Glass Table Lamp with White Fabric Shade, black (LHT-5009-BK)
- LALIA HOME Stylus Table Lamp with White Fabric Shade, Green (LHT-5036-GR)
- LALIA HOME Glass Dollop Table Lamp with White Fabric Shade, Mercury (LHT-5001-MR)
- Lalia Home Table Lamps