Shop All Desk Lamps
Lalia Home
Modern Iron Desk Lamp with Glass Shade, Rose Gold
Mfr # LHD-2003-RG
Zoro # G203547736
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Height 18.8
- Length 9.75
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHD-2003-RG
- Zoro # G203547736
- UPC # 810052825175
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 18.8 |
Length | 9.75 |
Details
Material | Metal |
Color | Rose Gold |
Bulb Type | E26 Medium Base |
Description
Simple yet modern, this desk lamp is sure to add a touch of style to any room in your home. This beautifully crafted iron desk lamp combines a simple base with a curved arm and a clear cylinder glass shade for a sleek and sophisticated combination. Perfect for your desk, foyer or bedside table for a modest, refined look in trendy lighting.
**HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Clear Glass Shade
- •Polished Rose Gold finish
- •1 x 40W standard medium base bulb (not included) required. For full vintage look, Type T45 Edison bulb is recommended
- •More color options available!
- •On/off switch on cord
- •Sophisticated farmhouse look
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Premium LED Luminaire, 2 x 4, 4000 lumen, 3500K, 0 to 10V dimming (24FR-LD4-40-UNV-L835-CD1-U)
- BEYOND LED TECHNOLOGY LED Area Light | 300 Watt | 51000 Lumens | 5000K | Universal Bracket | Parking Lot Street Light (BLT-S-GB-300WJ30T3A5-GR10SP50-UB)
- ADVANCE LED Driver, 12 V, 10-60 W (LED120A0012V50F)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Black, PK 2 (FLTORCH2-B)
- LALIA HOME Modern Iron Desk Lamp with USB Port and Glass Shade, Antique Brass (LHD-2002-AB)
- LALIA HOME Asymmetrical Marble&Metal Desk Lamp w/Black Shade (LHD-5058-AB)
- LALIA HOME Modern Iron Desk Lamp with Glass Shade, Antique Brass (LHD-2003-AB)
- LALIA HOME 23.25in Classix Rippled Colored Glass Bedside Desk Lamp with White Fabric Shade, Dark Blue (LHT-4006-DB)
- LALIA HOME 12.5in Organix Farmhouse Distressed Neutral Resin Base Mini Desk Lamp, Beige Fabric Shade, Beige (LHT-5063-BG)
- LALIA HOME 15in Organix Contemporary Natural Wood Accented Table Desk Lamp with Translucent Glass Shade (LHT-4010-NA)
- LALIA HOME Vertically Adjustable Desk Lamp, Black (LHD-2001-BK)
- Lalia Home Desk Lamps