Shop All Table Lamps
Lalia Home
Malibu Curved Mosaic Seashell Table Lamp with Chrome Accents
Mfr # LHT-5062-MO
Zoro # G6450054
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 25
- Width 10
- Material Resin
- Color Mosaic Shell
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lalia Home
- MFR # LHT-5062-MO
- Zoro # G6450054
- UPC # 810241029353
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 25 |
Width | 10 |
Length | 10 |
Shade Dimensions | W: 5.5" D: 5.5" Height: 13.5" |
Details
Material | Resin |
Color | Mosaic Shell |
Bulb Type | E26 Medium Base |
Bulbs Included | No |
Shade Shape | Tapered |
Number of Bulbs | 1 |
Shade Material | Fabric |
Maximum Wattage | 60 |
Design Style | Contemporary |
Description
This trendy table lamp features a stylish Capiz shell look tiled in a mosaic pattern. Constructed from beautiful muted shades of coral, gray and white, this lamp is accented with an immaculate chrome finish and a fresh cream fabric shade. These slightly iridescent tiles and natural tones will add elegance and glamour to any room. Enhance your room with style and finesse with this simply beautiful table lamp!
- •Immaculate chrome finish accents
- •Fresh cream fabric shade
- •1 x 2-Way 60W Type A Medium Base Bulb required (not included)
- •The curvy lamp base is beautifully wrapped in Capiz shell tile look creating an exquisite mosaic pattern.
- •Coastal style
- •Shade diameter: 10" - Total lamp height: 25"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP Elite LED, 7W MR16 27K GU5.3 NFL (LED712VMR16V27KNFL)
- LUTRON LED Driver, 120 to 277VAC, 15V to 38VDC (L3DA4U1UKS-HA070)
- SATCO LED Direct Wire Downlight Gimbaled, 9 Watt CCT Selectable, 4 Inch Square, Remote Driver, Black (S11843)
- ILC Replacement for Aqua Treatment Service Ats-8-246 replacement light bulb lamp (ATS-8-246 AQUA TREATMENT SERVICE)
- LALIA HOME 21" Vintage Rattan Wicker Style Paper Rope Bedside Table Lamp with Light Beige Fabric Shade, Natural (LHT-4017-NA)
- LALIA HOME 24in Classix Contemporary Dimpled Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3016-BL)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Black (LHT-3008-BK)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Tan (LHT-3008-TN)
- LALIA HOME 25" Classic Fluted Ceramic and Metal Table Lamp with White Fabric Shade, Gray (LHT-4007-GY)
- LALIA HOME Clear Blue Hammered Glass Jar Table Lamp with White Linen Shade (LHT-5014-CB)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White, PK 2 (LT2007-WHT-2PK)
- Lalia Home Table Lamps