Shop All Table Lamps
Lalia Home
Lalia Home Mid Century Modern Metal Table Lamp, Rose Gold
Mfr # LHT-4001-RG
Zoro # G100965169
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21.8
- Width 7
- Material IRON
- Bulb Type E26 MEDIUM BASE
- Length 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-4001-RG
- Zoro # G100965169
- UPC # 810052821696
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21.8 |
Width | 7 |
Length | 15.5 |
Shade Dimensions | 6.75 |
Details
Material | IRON |
Color | ROSE GOLD |
Bulb Type | E26 MEDIUM BASE |
Shade Material | IRON |
Design Style | Industrial |
Number of Bulbs | 1 |
Shade Shape | ROUND |
Bulbs Included | No |
Maximum Wattage | 40W |
Description
Illuminate your living space with this simple yet bold table lamp. It features a beautiful polished rose gold finish with black accents. The perfect accent piece for your office, bedroom, foyer or living room!
- •Polished Rose Gold finish
- •1 x 40W medium type A base bulb (not included) required
- •Round metal shade
- •5 foot black cord
- •Modern and Industrial
- •Easily accessible on/off switch on cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Uvdi Ultraviolet Devices 07-4000 replacement light bulb lamp (07-4000 UVDI ULTRAVIOLET DEVICES)
- LUXRITE 1x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 16/20/30W 2000/2500/3750LM 0-10V Dimmable 2-Pack (LR25135-2PK)
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Black (LD1003-BLK)
- ILC Replacement for Light Bulb / Lamp Fml27ex replacement light bulb lamp (FML27EX LIGHT BULB / LAMP)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Pink (LHT-3014-PN)
- LALIA HOME Entrapped Glass Table Lamp with White Fabric Shade, black (LHT-5009-BK)
- LALIA HOME 23.25" Contemporary Rippled Colored Glass Desk Table Lamp with White Fabric Shade, Green/Gray Sage (LHT-4006-SG)
- LALIA HOME 24in Classix Dimpled Colored Glass Table Lamp with White Linen Shade, Seafoam Green (LHT-3016-SF)
- LALIA HOME 8in Elipse Medium Contemporary Metal Crystal Round Sphere Orb Table Lamp, Antique Brass (LHT-3009-AB)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Red (LHT-3008-RE)
- ELEGANT GARDEN DESIGN Elegant Designs LT3314-KHK Cement Table Lamp with Antique Brass Detail; Khaki (LT3314-KHK)
- Lalia Home Table Lamps