Shop All Pendants
Lalia Home
Lalia Home 1 Light Elongated Metal Pendant Light, Black
Mfr # LHP-3000-BK
Zoro # G200973095
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color BLACK
- Height Pendant: 13 Canopy to pendant: 45
- Length 13.5
- Width 13.5
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3000-BK
- Zoro # G200973095
- UPC # 810052821733
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 13 Canopy to pendant: 45 |
Length | 13.5 |
Width | 13.5 |
Diameter | 13.5 |
Details
Color | BLACK |
Number of Lights | 1 |
Style | Modern |
Shade Material | GLASS/IRON |
Lamp Included | No |
Material | GLASS/IRON |
Series | Studio Loft |
Max. Fixture Wattage | 60W |
Description
This 1-light pendant brings a modern look to your kitchen, dining room or entryway with its sleek cylindrical frame. Its elongated design is made from metal accented with a chic glass shade. Beautifully crafted in a vareity of finishes to choose from.
**HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Black matte finish
- •1 x 60W Type A Medium Base Bulb (not included) required
- •Chic clear glass shade
- •Maximum hanging length: 45"
- •Additional color options available
- •Clean and Modern look
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SENTRY Battery, 120/277V, 10-5/8" L, Thermoplastic (PS1055CP FMC M10)
- MILLENNIUM Warehouse Shade (RWHS17-SB)
- TCP LED, 12W, DIM, 30KNFL Par30 SN, Narrow Flood (LED12P30SD30KNFL)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant with Metal Accents, Rose Gold (LHP-3002-RG)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- ACCESS LIGHTING Simplicite, Pendant, Black Chrome Finish, Clear Glass (63990-BCH/CLR)
- Lalia Home Pendants