Shop All Pendants
Lalia Home
Lalia Home 1 Light Elongated Metal Pendant Light, Antique Brass
Mfr # LHP-3000-AB
Zoro # G900973098
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color ANTIQUE BRASS
- Height Pendant: 13 Canopy to pendant: 45
- Length 13.5
- Width 13.5
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3000-AB
- Zoro # G900973098
- UPC # 810052821719
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 13 Canopy to pendant: 45 |
Length | 13.5 |
Width | 13.5 |
Diameter | 13.5 |
Details
Color | ANTIQUE BRASS |
Number of Lights | 1 |
Style | Modern |
Shade Material | GLASS/IRON |
Material | GLASS/IRON |
Max. Fixture Wattage | 60W |
Series | Studio Loft |
Lamp Included | No |
Description
This 1-light pendant brings a modern look to your kitchen, dining room or entryway with its sleek cylindrical frame. Its elongated design is made from metal accented with a chic glass shade. Beautifully crafted in a vareity of finishes to choose from.
**HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Polished Antique Brass finish
- •1 x 60W Type A Medium Base Bulb (not included) required
- •Chic clear glass shade
- •Maximum hanging length: 45"
- •Additional color options available
- •Clean and Modern look
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Industrial Headlamp, Silicone, Black, 700lm (HM50R V2.0)
- BULLDOG MH 1000WB, 1000W Metal Halide Bulb, BT37 (P100817)
- DABMAR LIGHTING Pagoda Light, D5000, B, Aluminum, 3 Tier (D5000-B)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 150W (C150S55/M)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME 4 Light Farmhouse Beam Pendant, Restored Wood (LHC-1001-RW)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Black (LHP-3003-BK)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- Z-LITE Kira Pendant, 1-Light, 6.5 In.W x 13 In.H, Modern Gold/Clear (7508P-MGLD)
- Lalia Home Pendants