Shop All Table Lamps
Lalia Home
Glass Dollop Table Lamp with White Fabric Shade, White
Mfr # LHT-5001-WH
Zoro # G6451025
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 23.5
- Width 13
- Material Glass
- Bulb Type E26
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lalia Home
- MFR # LHT-5001-WH
- Zoro # G6451025
- UPC # 810241028974
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 23.5 |
Width | 13 |
Length | 13 |
Shade Dimensions | L:8.75 x W:8.75 x H:16.5 |
Details
Material | Glass |
Color | White |
Bulb Type | E26 |
Bulbs Included | No |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Design Style | Contemporary |
Shade Shape | Tapered |
Shade Material | Fabric |
Description
A beautiful lighting solution versatile enough for any room in your home, this contemporary lamp features a white glass base topped with a white fabric shade. Simplicity and style at its best! Perfect for your living room, bedroom, office, or anywhere you need to add a tasteful update!
- •Fabric white shade
- •The base is made of white glass
- •1 x 60W medium type A base bulb (not included) required
- •More base color options available!
- •Classic, contemporary look
- •Easily accessible rotary switch located on the socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3478 replacement light bulb lamp (S3478 SATCO)
- ILC Replacement for Halco Par38fl15/830/eco2/led replacement light bulb lamp (PAR38FL15/830/ECO2/LED HALCO)
- ILC Replacement for Halco T896fr42/850/byp2/rdc/led replacement light bulb lamp, 10PK (T896FR42/850/BYP2/RDC/LED HALCO)
- GE LAMPS LED 11W, T8, Med Bi-Pin, G13, Glass, 3 ft. (LED11ET8/G/3/835)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Pink (LHT-3014-PN)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Red (LHT-3012-RE)
- LALIA HOME 27.25-in. Glossy State-of-the-Art Modern Entwined Table Lamp, Chrome (LHT-3020-CH)
- LALIA HOME 31-in. Chrome Cascading Crystal Table Lamp, Black Shade (LHT-4022-BK)
- LALIA HOME Speckled Mercury Tear Drop Table Lamp with White Fabric Shade (LHT-5004-MR)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Red (LHT-3008-RE)
- LALIA HOME Stylus Table Lamp with White Fabric Shade, Green (LHT-5036-GR)
- Lalia Home Table Lamps