Shop All Flushmount Lights
Lalia Home
Glam 2 Light 12 Inch Square Flush Mount, Restoration Bronze
Mfr # LHM-2004-RZ
Zoro # G603548043
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Height 5
- Watts 60
- Series Classix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lalia Home
- MFR # LHM-2004-RZ
- Zoro # G603548043
- UPC # 810052825830
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 |
Width | 12 |
Height | 5 |
Details
Watts | 60 |
Glass Color | ROSE GOLD |
Series | Classix |
Number of Light Bars | 2 |
Fixture Housing Material | METAL |
Lamp Included | No |
Fixture Shape | Square |
Description
Luxury at its finest. This 2 light square crystal flush mount is the perfect accent piece for any room in your home. Elegant crystals are showcased on the flawless restoration bronze base for a simple but glamourous look! This flush mount will compliment both contemporary and modern decor.
- •Elegant K5 crystals throughout, including 4 rows of crystals in height
- •Features a square rose gold base and details
- •Requires 2 x 60 watt Medium Base Type B Incandescent bulbs (not included)
- •Hardwired
- •12" Square; 5" Height
- •Additional finishes available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Lighting Cage (STI-9645)
- ILC Replacement for OSRAM SYLVANIA 64435 (64435 OSRAM SYLVANIA)
- CARSON OPTICAL Carson Lume Series COB LED Magnifier, 4.5in with 2x / 7x Magnification, Black (AS-95)
- EXO Replacement Glass Globe, 5" L x 5" Wx8" H (VGL-BU)
- LALIA HOME 13in Classix Crystal Glam Two Light Dome Metal Flush Mount Ceiling Fixture Set of 2, Antique Brass (LHM-2000-AB-2PK)
- LALIA HOME 12.4in Four Light Squared Metal Semi Flush Mount Celling Light Fixture, Exposed Lights, Black (LHM-2006-BK)
- LALIA HOME 12in Classix Glam Two Light Square Crystal Metal Flush Mount Ceiling Light Fixture, Antique Brass (LHM-2004-AB)
- LALIA HOME 13in Classix Crystal Glam Two Light Dome Shaped Metal Flush Mount Ceiling Fixture, Antique Brass (LHM-2000-AB)
- LALIA HOME 12in Classix Glam Two Light Round Crystal and Metal Flush Mount Ceiling Light Fixture, Antique Brass (LHM-2003-AB)
- DAY-BRITE CFI Wrap 4000K LED, 132.7 lm/W, 4,000 K (FSWEZ440L840-UNV)
- DESIGNERS FOUNTAIN 15in 3-Light Pewter Ceiling Light Flush Mount (1257L-PW-AL)
- Lalia Home Flushmount Lights