Shop All Floor Lamps
Lalia Home
Geometric Wired TableLamp w/Fabric Shade-Matte Blk
Mfr # LHT-5024-BK
Zoro # G7458920
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 23.5
- Length 14
- Number of Bulbs 1
- Material Metal
- Shade Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-5024-BK
- Zoro # G7458920
- UPC # 810241021999
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 23.5 |
Length | 14 |
Details
Number of Bulbs | 1 |
Material | Metal |
Shade Material | Fabric |
Bulb Type | E26 |
Glass Color | Black Matte |
Description
Bring a modern touch to any room in your home while keeping it fun! The metal base is finished in matte black and is complimented by a black fabric tapered shade. The perfect lamp for your living room, bedroom, dorm room or office!
- •Black fabric tapered shade
- •Matte black finish on geometric metal base
- •1 x 60W medium type A base bulb (not included) required
- •More color options available!
- •Fun and modern
- •Easily accesible rotary switch on socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® LED Flashlight (ML103)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x2ft Troffer (DGA22)
- ACCESS LIGHTING Japanese, Glass, White Lined Glass (985ST-WHTLN)
- ILC Replacement for GE General Electric G.E 10389 replacement light bulb lamp (10389 GE GENERAL ELECTRIC G.E)
- LALIA HOME Oslo Floor Lamp, Black (LHF-4000-BK)
- LALIA HOME Light Wood Metal Etagere Floor Lamp with Storage Shelves (LHF-5055-LW)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- ET2 Pirouette 1-Light 9.25" Wide Black Floor Lamp (E24159-BK)
- ORE FURNITURE Ore Furniture 3031FB 3-Light Adjustable Floor Lamp - Blue (3031FB)
- DESIGN TOSCANO Goddess Hestia Sculptural Floor Lamp (KY8025)
- Lalia Home Floor Lamps