Shop All Table Lamps
Lalia Home
Entrapped Glass Table Lamp with White Fabric Shade, black
Mfr # LHT-5009-BK
Zoro # G6452538
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27.5
- Width 14
- Material Glass
- Bulb Type E26
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lalia Home
- MFR # LHT-5009-BK
- Zoro # G6452538
- UPC # 810241029100
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 27.5 |
Width | 14 |
Length | 14 |
Shade Dimensions | L:6.5 x W:6.5 x H:20.75 |
Details
Material | Glass |
Color | Black/ White |
Bulb Type | E26 |
Number of Bulbs | 1 |
Shade Shape | Drum |
Shade Material | Fabric |
Bulbs Included | No |
Design Style | Contemporary |
Maximum Wattage | 100W 3 way |
Description
Classic yet contemporary this lamp will light up any room in your home with style! This lamp features a clear glass cylindrical base with black metal on top and bottom for a clean, sophisticated look. Perfect for your living room, bedroom, office, or anywhere you need to add a tasteful update!
- •Fabric white shade
- •Black metal on top and bottom of clear cylindrical glass base
- •1 x 100W 3 way medium type A base bulb (not included) required
- •More base color options available!
- •Sophisticated and contemporary
- •Easily accessible rotary switch located on the socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Glasco Ultraviolet Q-521035 Quartz Sleeve replacement light bulb lamp (Q-521035 QUARTZ SLEEVE GLASCO ULTRAVIOLET)
- LITHONIA LIGHTING LED Surface Fixture, 50-15/16 In. L (WL4 20L EZ1 LP835 N100 NESPDT7)
- GE LAMPS GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6-155V)
- ILC Replacement for Grainger 6s6-120v replacement light bulb lamp, 10PK (6S6-120V GRAINGER)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Blue (LHT-3012-BL)
- LALIA HOME Oval Glass Table Lamp with White Drum Shade, Clear Blue (LHT-5035-CB)
- LALIA HOME 26.25in Classix Modern Ceramic Droplet Table Lamp with White Fabric Shade, Sage Green (LHT-4005-SG)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Gray (LHT-3012-GY)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Tan (LHT-3008-TN)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Pink (LHT-3014-PN)
- STAR BRITE Ceramic Globe Table Lamp - Purple (ST34974)
- Lalia Home Table Lamps