Shop All Table Lamps
Lalia Home
Droplet Table Lamp with Fabric Shade, Gray
Mfr # LHT-4005-GY
Zoro # G004256837
original price:
$65.99
9% off
new price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26.25
- Width 14
- Material Ceramic
- Bulb Type E26 Medium Base
- Shade Dimensions L: 6 X W: 6 X H: 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-4005-GY
- Zoro # G004256837
- UPC # 810052824468
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 26.25 |
Width | 14 |
Shade Dimensions | L: 6 X W: 6 X H: 1 |
Length | 14 |
Details
Material | Ceramic |
Color | Gray |
Bulb Type | E26 Medium Base |
Shade Material | Tetoron cotton |
Maximum Wattage | 60 |
Bulbs Included | No |
Shade Shape | Tapered drum/Empire |
Number of Bulbs | 1 |
Design Style | Modern |
Description
A smooth, glossy finish atop the droplet shaped base transforms this simple lamp to the perfect contemporary accent for your home. Combined with a hardback empire fabric shade, this lamp suits all your lighting needs whether at home or in the office. No better way to brighten up your environment than with this carefully crafted table lamp.
- •White empire fabric shade
- •Painted gray ceramic base
- •1 x 60W type A medium based bulb (not included) is required
- •Harp & finial style shade setting
- •More base color options available!
- •Easily accessible on/off switch located on socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (ICN-3P32-N)
- COAST CUTLERY HZ050 Safety-Rated Flashlight (HZ050)
- SATCO 14W T8 LED 4 ft. 30K G13 Base 50K Hours 1700L Type B BBP 1 or 2 Ended (S39913)
- PROMINENCE HOME Culverine, Wet-Rated Coach Light, Matte Black (51558-40)
- LALIA HOME Entrapped Glass Table Lamp with White Fabric Shade, black (LHT-5009-BK)
- LALIA HOME Stylus Table Lamp with White Fabric Shade, Green (LHT-5036-GR)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Beige (LHT-3012-BG)
- LALIA HOME 8 Contemporary Metal Crystal Round Sphere Glamourous Orb Table Lamp, Gold (LHT-3009-GL)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Red (LHT-3008-RE)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Red (LHT-3012-RE)
- DESIGN TOSCANO Egyptian Goddess of the Night Illuminated Statue (EU22382)
- Lalia Home Table Lamps