Shop All Floor Lamps
Lalia Home
Column Shelf Floor Lamp with Linen Shade, Black
Mfr # LHF-3004-BK
Zoro # G003547707
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 62.5
- Length 10
- Number of Bulbs 1
- Material MDF
- Shade Material Linen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHF-3004-BK
- Zoro # G003547707
- UPC # 810052825588
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 62.5 |
Length | 10 |
Details
Number of Bulbs | 1 |
Material | MDF |
Shade Material | Linen |
Bulb Type | E26 Medium Base |
Glass Color | BLACK |
Description
Light up your living space with this multifunctional floor shelf lamp. Display photographs or other home decor on the 3 shelves while the linen lamp shade casts a soft, warm glow throughout your room. Versatility and style at its best, this floor lamp will add sophistication to any home's decor.
- •White linen shade casts soft, warm glow
- •Floor lamp with 3 shelves for storage/display in Black finish
- •Requires 1 x 100W Type A medium base bulb (not included)
- •Pull-chain on/off switch located conveniently located under shade
- •Assembly required
- •Available in a variety of finishes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. WIRE & CABLE Three Conductor Trouble Light Plastic 16/3 -50' (TL350)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/830)
- ILC Replacement for Martin Professional Atomic 3000 replacement light bulb lamp (ATOMIC 3000 MARTIN PROFESSIONAL)
- BAYCO 900 Lumen Recharge Usb Tact Flashlight (USB-558XL)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- LALIA HOME Oslo Floor Lamp, Black (LHF-4000-BK)
- LALIA HOME Light Wood Metal Etagere Floor Lamp with Storage Shelves (LHF-5055-LW)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, Black (1017BL)
- Lalia Home Floor Lamps