Shop All Table Lamps
Lalia Home
Clear Blue Hammered Glass Jar Table Lamp with White Linen Shade
Mfr # LHT-5014-CB
Zoro # G6452032
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20
- Width 11
- Material Glass
- Bulb Type E26
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-5014-CB
- Zoro # G6452032
- UPC # 810241029162
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 20 |
Width | 11 |
Length | 11 |
Shade Dimensions | L:7 x W:7 x H:13.5 |
Details
Material | Glass |
Color | Clear Blue/ White |
Bulb Type | E26 |
Maximum Wattage | 60 |
Design Style | Contemporary |
Bulbs Included | No |
Shade Shape | Drum |
Number of Bulbs | 1 |
Shade Material | Fabric |
Description
With a textured glass base and white fabric drum shade, this lamp is sure to update any room in your home with a little charm. This lovely lamp is crafted with an open bottom glass base in a clear blue color. Perfect for adding the little refresh to your living room, bedroom, foyer or office that you've been looking for!
- •Fabric white shade
- •Clear blue glass base
- •1 x 60W medium type A base bulb (not included) required
- •More shade base color options available!
- •Simple and charming look
- •Easily accessible rotary switch located on the socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Ot403P Oversized Trim Ring (OT403P)
- LUMAPRO Miniature Incandescent Bulb, 138 lm, 15.0W (15S11/3DC-75V-1PK)
- ILC Replacement for International Lighting Csb1237wc5-24v/25-dp-i replacement light bulb lamp (CSB1237WC5-24V/25-DP-I INTERNATIONAL LIGHTING)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Red (LHT-3008-RE)
- LALIA HOME 8in Elipse Medium Contemporary Metal Crystal Round Sphere Orb Table Lamp, Antique Brass (LHT-3009-AB)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Pink (LHT-3014-PN)
- LALIA HOME Stylus Table Lamp with White Fabric Shade, Green (LHT-5036-GR)
- LALIA HOME Wooded Arch Farmhouse Table Lamp with White Fabric Shade, Old Wood (LHT-5037-OW)
- LALIA HOME 26.25in Classix Modern Ceramic Droplet Table Lamp with White Fabric Shade, Sage Green (LHT-4005-SG)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-PNK Modern Leather Table Lamp - Pink with White Fabric Shade (LT1025-PNK)
- Lalia Home Table Lamps