Shop All Floor Lamps
Lalia Home
Classic 1 Light Torchiere Floor Lamp with Marbleized Glass Shade, Restoration Bronze
Mfr # LHF-3001-RZ
Zoro # G903547722
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 71
- Length 13
- Number of Bulbs 1
- Material Metal
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHF-3001-RZ
- Zoro # G903547722
- UPC # 810052825403
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71 |
Length | 13 |
Details
Number of Bulbs | 1 |
Material | Metal |
Shade Material | Glass |
Bulb Type | E26 Medium Base |
Glass Color | ROSE GOLD/WHITE SHADE |
Description
Light up your space with this simple but timeless torchiere floor lamp. It features a marbleized glass shade on a stunning metal base for a clean, sophisticated look. Perfect for your bedroom, office, foyer or living room.
- •Marbleized White Glass Shade
- •Polished Rose Gold finish
- •Requires 1 x 100 3 way Type A Medium Base Bulb (not included)
- •5' Clear Cord
- •Easily accessible rotary switch located on lamp holder
- •Some Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LED Rope Light, 3000K, 18 Ft, 120V (30F515)
- ILC Replacement for Dentsply Triad 2000 VLC replacement light bulb lamp (TRIAD 2000 VLC DENTSPLY)
- PRIME-LINE Maxim Locking Handle, Coppertone Single Pack (TH 24029)
- ELCO LIGHTING Accessories for Recessed Fixtures SPRING (SPRING)
- LALIA HOME Oslo Floor Lamp, Black (LHF-4000-BK)
- LALIA HOME Light Wood Metal Etagere Floor Lamp with Storage Shelves (LHF-5055-LW)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- HASTINGS HOME Hastings Home Tiffany Style Torchiere Floor Lamp (840165UNR)
- ELK STUDIO Timon 67'' High 1-Light Floor Lamp - Matte Black (S0019-11158)
- ELEGANT DESIGNS 3 Light Floor Lamp with Scalloped Glass Shades, Restoration Bronze (LF2002-RBZ)
- Lalia Home Floor Lamps