Shop All Pendants
Lalia Home
Circular Rattan Pendant
Mfr # LHP-3001-NA
Zoro # G605290858
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Height Pendant: 10; Canopy to bottom of pendant: 60
- Length 16
- Width 16
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3001-NA
- Zoro # G605290858
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 10; Canopy to bottom of pendant: 60 |
Length | 16 |
Width | 16 |
Diameter | 17.25 |
Details
Color | Natural |
Number of Lights | 1 |
Style | Coastal Alternatives: Modern Bohemian |
Shade Material | Rattan |
Series | Organix |
Max. Fixture Wattage | 60 |
Material | Rattan |
Lamp Included | No |
Description
As interior design trends inspire natural and cozy feels, consider this lovely boho influenced pendant perfectly designed for your bedroom, living room, or even kitchen! The circular shape of the fixture matched with the organic style presents a perfect lighting piece to add in to your environment to not only decorate, but also light up your space in style! Suitable for coastal, boho, and even modern rooms!
- •Organic circular shape pendant
- •Lightweight yet durable
- •60W Type A medium base bulb required (not included)
- •Requires hardwiring
- •Canopy measures: L: 4.75 X W: 4.75 X H: 0.75
- •Hanging cord be accommodated to hang between 10" and 60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS A15 Stainless Steel Flashlight (19266)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 2500 Hours - 300/225L - Medium Base - 130/120V (S3720)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840B)
- ZORO SELECT Headlamp, General Purpose, LED (492T31)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black (LHP-3002-BK)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- LALIA HOME 4 Light Farmhouse Beam Pendant, Restored Wood (LHC-1001-RW)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant with Metal Accents, Rose Gold (LHP-3002-RG)
- ENERPAC Pendant Assy 3Button 10 Ft (ZCP-3)
- Lalia Home Pendants