Shop All Table Lamps
Lalia Home
Black Framed Table Lamp with Smoked Cylinder Glass Shade, Large
Mfr # LHT-5060-SM
Zoro # G6452522
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.8
- Width 7.9
- Material Metal
- Bulb Type E26
- Length 7.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-5060-SM
- Zoro # G6452522
- UPC # 810241029551
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 11.8 |
Width | 7.9 |
Length | 7.9 |
Shade Dimensions | L:7.90 x W:7.90 x H:11.80 |
Details
Material | Metal |
Color | Black/Smoke |
Bulb Type | E26 |
Shade Shape | Cylinder |
Shade Material | Glass |
Design Style | Contemporary |
Bulbs Included | No |
Maximum Wattage | 40 |
Number of Bulbs | 1 |
Description
This table lamp features a black metal frame with a smokey glass shade that will illuminate any room in style! The simple, clean lines of the frame is complimented by the rounded cylinder shade offering a chic sophisticated look. Perfect for your living room, bedroom, office, apartment or college dorm!
**HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Cylindrical smokey glass shade
- •Rectangular black metal frame
- •1 x 40W medium type A base bulb (not included) required - - For full vintage look, Type T45 Edison bulb is recommended
- •5 foot black cord
- •Clean and sophisticated look
- •Easily accessible ON/OFF switch located on the cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Uhi-s150dm/a/uvp, 4200k replacement light bulb lamp (UHI-S150DM/A/UVP, 4200K USHIO)
- NIGHTSTICK Red No 200 lm (XPP-5418RX)
- NITECORE NTH25 Rotary Flashlight Holster with Adjustable Belt Clip (NTH25)
- JD INTERNATIONAL LIGHTING Commercial LED Flood Light w/ Knuckle Mount, 60W, 7800 Lumens, 5000K (CLF4-60VCCTKNBR-TN)
- LALIA HOME Oval Glass Table Lamp with White Drum Shade, Clear Blue (LHT-5035-CB)
- LALIA HOME 24in Classix Dimpled Colored Glass Table Lamp with White Linen Shade, Seafoam Green (LHT-3016-SF)
- LALIA HOME 10in Elipse Medium Metal Crystal Round Sphere Glamorous Orb Table Lamp, Antique Brass (LHT-3013-AB)
- LALIA HOME 8in Elipse Medium Contemporary Metal Crystal Round Sphere Orb Table Lamp, Antique Brass (LHT-3009-AB)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Beige (LHT-3012-BG)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Tan (LHT-3008-TN)
- ELEGANT GARDEN DESIGN Elegant Designs LT1053-EGP Modern Leather Table Lamp with USB & White Fabric Shade; Eggplant (LT1053-EGP)
- Lalia Home Table Lamps