Shop All Desk Lamps
Lalia Home
Asymmetrical Marble&Metal Desk Lamp w/Black Shade
Mfr # LHD-5058-AB
Zoro # G7458397
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Antique Brass
- Height 24
- Length 11
- Bulb Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHD-5058-AB
- Zoro # G7458397
- UPC # 810241022149
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 24 |
Length | 11 |
Details
Material | Metal |
Color | Antique Brass |
Bulb Type | E26 |
Description
Modern and polished, this desk lamp is sure to add a touch of style to any room in your home. The antique brass metal arm and matte black angled metal shade are paired with a white marble base, the ideal mix of materials for an on trend lamp! Perfect for your living room, bedroom, office or anywhere you need to add a touch of sophistication.
- •Matte Black metal shade
- •Antique Brass metal accents with White Marble base
- •1 x 60W medium type A base bulb (not included) required
- •6 foot clear cord
- •Industrial and stylish
- •Easily accesible on/off switch located on the cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black No 1,000 lm lm (95313)
- STONCO Garage and Canopy Dualselect Wattage (GC60-SCT-G2-SM-5-10-BZ)
- DABMAR LIGHTING Wall Lght, 613, W, Brass, Rcssd, Brick Step (LV613-W)
- ILC Replacement for Light Bulb / Lamp F14/t8/d replacement light bulb lamp (F14/T8/D LIGHT BULB / LAMP)
- LALIA HOME Industrial Mesh Desk Lamp, Gold (LHD-2000-GL)
- LALIA HOME 23.25in Classix Rippled Colored Glass Bedside Desk Lamp with White Fabric Shade, Dark Blue (LHT-4006-DB)
- LALIA HOME Studio Loft 21in White Globe Shade Table Desk Lamp With Marble Base and Antique Brass Arm (LHT-5064-AB)
- LALIA HOME Modern Iron Desk Lamp with USB Port and Glass Shade, Antique Brass (LHD-2002-AB)
- LALIA HOME Modern Iron Desk Lamp with Glass Shade, Antique Brass (LHD-2003-AB)
- LALIA HOME 12.5in Organix Farmhouse Distressed Neutral Resin Base Mini Desk Lamp, Beige Fabric Shade, Beige (LHT-5063-BG)
- NEWHOUSE LIGHTING - INDOOR LED Banker Lamp for Table, Desk, Office, Touch Dimming and Color Changing, Modern Green (NHDK-MO-LED)
- Lalia Home Desk Lamps