Shop All Table Lamps
Lalia Home
Arched Metal Cage Table Lamp-Black
Mfr # LHT-5061-BK
Zoro # G7458546
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20
- Width 9.25
- Material Metal
- Bulb Type E26
- Length 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-5061-BK
- Zoro # G7458546
- UPC # 810241022460
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 20 |
Width | 9.25 |
Length | 11.5 |
Shade Dimensions | 7 dia x H:1.25 |
Details
Material | Metal |
Color | Black |
Bulb Type | E26 |
Shade Material | Metal |
Maximum Wattage | 60 |
Design Style | Contemporary |
Number of Bulbs | 1 |
Bulbs Included | No |
Shade Shape | Globe |
Description
Illuminate your living space with this retro industrial table lamp! It features a beautiful matte black finish and an attractive round metal cage shade. Standing 20 inches tall, it's the perfect piece to accent your office, bedroom, foyer or living room!
**HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Round metal cage shade
- •Black matte finish
- •1 x 60W medium type A base bulb (not included) required
- •5 foot black cord
- •Industrial style
- •Easily accessible on/off switch on cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting® Emergency LED Exit Sign Combo Unit W/ Square Lamp Heads, White (ECRG-SQ-M6)
- ILC Replacement for Ushio 1003842 replacement light bulb lamp (1003842 USHIO)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- ILC Replacement for GE General Electric G.E 110r30/fl/rs/1 120v replacement light bulb lamp (110R30/FL/RS/1 120V GE GENERAL ELECTRIC G.E)
- LALIA HOME 10in Elipse Medium Metal Crystal Round Sphere Glamorous Orb Table Lamp, Antique Brass (LHT-3013-AB)
- LALIA HOME Droplet Table Lamp with Fabric Shade, Gray (LHT-4005-GY)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Tan (LHT-3008-TN)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Red (LHT-3012-RE)
- LALIA HOME 8 Contemporary Metal Crystal Round Sphere Glamourous Orb Table Lamp, Gold (LHT-3009-GL)
- LALIA HOME Oval Glass Table Lamp with White Drum Shade, Clear Blue (LHT-5035-CB)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Gray (LT2008-GRY)
- Lalia Home Table Lamps