Shop All Sconces
Lalia Home
8" Modern Contemporary 1-Light Bathroom Vanity Crystal and Metal Wall Sconce Lighting Fixture, Black
Mfr # LHW-2000-BK
Zoro # G006880689
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.25
- Diameter L: 8 x W: 4.5
- Width 4.75
- Finish Matte
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHW-2000-BK
- Zoro # G006880689
- Country of Origin China
- Category Sconces
Dimensions
Height | 8.25 |
Diameter | L: 8 x W: 4.5 |
Width | 4.75 |
Length | 8 |
Details
Finish | Matte |
Item | Sconce |
Glass Color | Black |
Lamp Included | No |
Fixture Series | Elipse Crystal Collection |
Housing Material | Crystal |
Lamp Type | E12 Candelabra |
Max. Fixture Wattage | 40W |
Description
The simple yet chic design of this 1-light wall sconce is sure to update your hallway, bathroom, office or any area in your home with elegance. The metal shade is embellished with charming clear crystals that provide glowing ambient light. This style can easily work with any contemporary or modern decor.
- •Smooth matte black metal frame
- •Shade measures 8"L x 4.5"W x 8"H and is embellished with clear crystals
- •Measuring at 8"L x 4.75"W x 8.25"H, this wall sconce is the perfect size for your hallway, bathroom, office, entryway, stairwell, dining room, living room or bedroom
- •Assembly and hardwiring required
- •Requires 1 x 40 watt type B10 E12 candelabra base bulb (not included)
- •Additional finish options available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder, 660 W, White, Single Pin (Fa8) (2537)
- LUMAPRO Mini LED Bulb, L120V-MB, 0.7W, T3 1/4,120V (L10120MB-B)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (18CC/LED/830/ND E26 G2 BB 6/1)
- ADVANCE 80 to 82 Watts, 2 or 3 Lamps, Electronic Ballast (IOPA-3P32-N)
- LALIA HOME Ironhouse 10.5in One Light Decorative Cage Wall Sconce Wall Mounted Fixture, Black (LHW-2001-BK)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- CWI LIGHTING Led Sconce With Brass Finish (1204W12-1-625)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & White (809-1S-RB-WH)
- AFX Holly 48'' LED Overbed Wall Light - Satin Nickel (HLYB48L30ENSN)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & Beige (809-1S-RB)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- Lalia Home Sconces