Shop All Table Lamps
Lalia Home
8 Contemporary Metal Crystal Round Sphere Glamourous Orb Table Lamp, Gold
Mfr # LHT-3009-GL
Zoro # G207456195
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Width 7.75
- Material Metal
- Bulb Type E12 Candelabra Base
- Shade Material Crystal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHT-3009-GL
- Zoro # G207456195
- UPC # 810052829760
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 8 |
Width | 7.75 |
Length | 7.75 |
Shade Dimensions | Diameter: 7.75" Height: 8" |
Details
Material | Metal |
Color | Gold |
Bulb Type | E12 Candelabra Base |
Item | Table Lamp |
Shade Material | Crystal |
Bulbs Included | No |
Design Style | Contemporary |
Number of Bulbs | 1 |
Shade Color | Gold |
Shade Shape | Round |
Maximum Wattage | 40 |
Description
This 8 sphere shaped table lamp is a designer's dream with its gorgeous shimmering crystals surrounding the rounded metal frame, available in a number of finish options ranging from a classic gold, to a modern chrome With the turn of a gear rotary switch on the cord of the lamp, a rich glow shines through the crystals, leaving your space breathtakingly illuminated
- •Includes a metal frame in a flawless gold finish, with crystals throughout
- •Open base bottom for a an easily accessible bulb installment
- •Features a rotary switch on cord of the lamp
- •Requires 1 x 40 watt type B10 E-12 candelabra based bulb (not included)
- •Socket is secured with 2 x washers & wingnut
- •Available in a variety of beautiful metal finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49676)
- ILC Replacement for Olympus Bx60 Halogen replacement light bulb lamp (BX60 HALOGEN OLYMPUS)
- ILB GOLD Bulb, LED Shape Mr16, Replacement For Feit Electric, Bpexn/500/Med/LED (BPEXN/500/MED/LED)
- ILC Replacement for Code 3 / Public Safety T01277 replacement light bulb lamp (T01277 CODE 3 / PUBLIC SAFETY)
- LALIA HOME 8in Elipse Medium Contemporary Metal Crystal Round Sphere Orb Table Lamp, Antique Brass (LHT-3009-AB)
- LALIA HOME 26.25in Classix Modern Ceramic Droplet Table Lamp with White Fabric Shade, Sage Green (LHT-4005-SG)
- LALIA HOME 24in Classix Contemporary Dimpled Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3016-BL)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Gray (LHT-3012-GY)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3014-BL)
- LALIA HOME 21" Vintage Rattan Wicker Style Paper Rope Bedside Table Lamp with Light Beige Fabric Shade, Natural (LHT-4017-NA)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Gray (LT1087-GRY)
- Lalia Home Table Lamps