Shop All Pendants
Lalia Home
4 Light Farmhouse Beam Pendant, Light Wood
Mfr # LHC-1001-LW
Zoro # G4587910
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Wood
- Height 47.5
- Length 32
- Width 7.5
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHC-1001-LW
- Zoro # G4587910
- UPC # 810052821276
- Country of Origin China
- Category Pendants
Dimensions
Height | 47.5 |
Length | 32 |
Width | 7.5 |
Diameter | 5 |
Details
Color | Light Wood |
Number of Lights | 4 |
Style | Farmhouse |
Shade Material | Iron |
Lamp Included | No |
Material | Wood (Pine) |
Series | Barnlitt |
Max. Fixture Wattage | 60 |
Description
Add this rustic farmhouse pendant to your kitchen or dining room for a trendy update! This fixture features a charming, rustic wooden beam with black metal accents. Perfect for an industrial farmhouse home!
**HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •Rustic light wood beam
- •4 x 60W Type A Medium Base Bulbs (not included) required
- •Metal cage shades in a matte black finish
- •A total of 36" of poles included (6", 12", 18") for adjustable hanging heights.
- •Additional color options available.
- •Rustic farmhouse look
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647W)
- PROGRESS LIGHTING Heart 2-Light Bath & Vanity, 100 W, Polished Chrome (P2915-15)
- FEIT ELECTRIC Led Grow Light 2' 27W (GLP24FSVM27WLED)
- LITEZALL COB LED Mini Light Switch, 4PK (LA-MINISWx4-6)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black (LHP-3002-BK)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant with Metal Accents, Rose Gold (LHP-3002-RG)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- STARLINKS Starlinks COM10 Celestial Dragon Pendant - Inner Peace By Anne Stokes (COM10)
- Lalia Home Pendants