Shop All Table Lamps
Lalia Home
3pc Metal Lamp Set 2 Table Lamps, 1 Floor Lamp White Shades and Brushed Nickel Finish
Mfr # LHS-1008-BN
Zoro # G107456196
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 62
- Width 16
- Material Metal
- Color Brushed Nickel
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHS-1008-BN
- Zoro # G107456196
- UPC # 810052829579
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 62 |
Width | 16 |
Shade Dimensions | Table: D: 5.5" x H: 18" Floor: D: 10" x H: 50" |
Length | 16 |
Details
Material | Metal |
Color | Brushed Nickel |
Bulb Type | E26 Medium Base |
Item | Lamp Set |
Shade Shape | Tapered |
Bulbs Included | No |
Shade Color | White |
Number of Bulbs | 1+1+1 |
Design Style | Modern |
Shade Material | Fabric |
Maximum Wattage | 100 |
Description
Upgrade your home with this beautiful 3 piece matching table and floor lamp set A tapered pole in a flawless brushed nickel finish is paired with a lovely white fabric shade to bring you a sophisticated decor style while satisfying your lighting needs Perfect for modern, traditional, and contemporary spaces
- •Includes 3 x crisp white tapered drum fabric shades for a clean, fresh look
- •Includes 2 x table and 1 x floor lamp narrowing brushed nickel metal bases
- •Features a rotary switch on socket of each lamp
- •Each lamp requires 1 x 100 watt type A19 medium based bulb (not included)
- •Table lamp shade measures Dia: 15" x H: 10"; Floor lamp shade measures Dia: 16" x H: 10"
- •Lamp shade is secured using a matching finish harp & finial.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- BULBRITE 40 Watt G16.5 Globe Bulb, Half Chrome Dimmable Candelabra Base E12Light Bulb, 25 PK (861159)
- MR. LONGARM Changer Bulb Flood 3/4In Thrds (3001)
- LALIA HOME Lexington 21in Leather Base Modern Home Decor Bedside Table Lamp, Sage Green (LHT-3008-SG)
- LALIA HOME 24in Classix Dimpled Colored Glass Table Lamp with White Linen Shade, Seafoam Green (LHT-3016-SF)
- LALIA HOME Speckled Mercury Tear Drop Table Lamp with White Fabric Shade (LHT-5004-MR)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Tan (LHT-3008-TN)
- LALIA HOME 23.25" Contemporary Rippled Colored Glass Desk Table Lamp with White Fabric Shade, Green/Gray Sage (LHT-4006-SG)
- LALIA HOME Oval Glass Table Lamp with White Drum Shade, Clear Blue (LHT-5035-CB)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, White (CWT-2007-WH)
- Lalia Home Table Lamps