Shop All Table Lamps
Lalia Home
3pc Metal Lamp Set 2 Table Lamps, 1 Floor Lamp Tan Shades and Restoration Bronze Finish
Mfr # LHS-1003-RZ
Zoro # G607456207
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 60
- Width 14.5
- Material Metal
- Color Restoration Bronze
- Bulb Type E26 Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lalia Home
- MFR # LHS-1003-RZ
- Zoro # G607456207
- UPC # 810052829517
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 60 |
Width | 14.5 |
Length | 14.5 |
Shade Dimensions | Table: 6.5" Diameter 16.2" Height Floor: 10.5" Diameter 50" Height |
Details
Material | Metal |
Color | Restoration Bronze |
Bulb Type | E26 Medium Base |
Item | Lamp Set |
Bulbs Included | No |
Number of Bulbs | 1+1+1 |
Design Style | Classic |
Shade Shape | Tapered |
Shade Color | Tan |
Shade Material | Fabric |
Maximum Wattage | Table: 100 Floor: 100 |
Description
Decorate your home with this beautiful 3 piece matching table and floor lamp set The restoration bronze detail embraces the curved lines and details throughout the base of each lamp, and is paired with a lovely tan fabric shade to bring you a warm, welcoming ambiance while satisfying your lighting needs Perfect for a rustic, industrial, or classic style space
- •Includes 3 x tan tapered drum fabric shades, for a warm feel
- •Includes 2 x table and 1 x floor lamp restoration bronze metal bases
- •Features a 3 way rotary switch on socket of each lamp
- •Each lamp requires 1 x 100 watt type A19 medium based 3-way bulb (not included)
- •Table lamp shade measures Dia: 13.5" x H: 9.75"; Floor lamp shade measures Dia: 14.5" x H: 10.25"
- •Lamp shade is secured using a matching finish harp & finial.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Dabmar Lighting LV230-VG Cast Aluminum Directional Spot Light; Verde Green (LV230-VG)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F48T12/D/HO)
- ILB GOLD Fluorescent Bulb Linear, Replacement For G.E F96T8/Spx41/Ho, 8PK (F96T8/SPX41/HO)
- SATCO 18W - T8 - 24 Inch Cool White Fluorescent (S26513)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Blue (LHT-3012-BL)
- LALIA HOME 25-in. Elegant Embellished Table Lamp with Flower Adornment, Linen Shade, , Aged Bronze (LHT-4023-WH)
- LALIA HOME 21 Leather Base Modern Table Lamp with White Rectangular Fabric Shade, Tan (LHT-3008-TN)
- LALIA HOME Lexington 21in Leather Base Modern Home Decor Bedside Table Lamp, Sage Green (LHT-3008-SG)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Beige (LHT-3012-BG)
- LALIA HOME 26.25in Classix Modern Ceramic Droplet Table Lamp with White Fabric Shade, Sage Green (LHT-4005-SG)
- ALL THE RAGES All The Rages LT2009-ORG-2PK Simple Designs Mini Egg Oval Ceramic Table Lamp 2 Pack Set; Orange (LT2009-ORG-2PK)
- Lalia Home Table Lamps