Shop All Pendants
Lalia Home
3-Light 18" Adjustable Industrial Globe Hanging Metal and Glass Ceiling Pendant, Restoration Bronze
Mfr # LHP-3010-RZ
Zoro # G506880660
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Restoration bronze
- Height Pendant: 28.5 Canopy to bottom: 64
- Length 18
- Width 18
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3010-RZ
- Zoro # G506880660
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 28.5 Canopy to bottom: 64 |
Length | 18 |
Width | 18 |
Diameter | 3.375 |
Details
Color | Restoration bronze |
Number of Lights | 3 |
Style | Modern Alternate: Contemporary |
Shade Material | Glass |
Item | Pendant |
Material | Iron |
Max. Fixture Wattage | 40W |
Lamp Included | No |
Series | Studio Loft |
Description
Three cylindrical clear glass shades are surrounded by curvy metal bands to create a dramatic silhouette adding charm and character to any room in your home. Adjust this chandelier pendant fixture to the height of your liking in your kitchen, foyer, hallway, bedroom, living room or dining room. This eye catching modern piece is sure to make a statement!
- •Three cylindrical clear glass shades
- •Smooth spherical metal frame with restoration bronze finish
- •Assembly and hardwiring required
- •Requires 3 x 40 watt E26 medium base A19 bulbs (not included); For full vintage look, Type T45 Edison bulb is recommended.
- •Each of the 3 shades measure 3.375" diameter by 5.25" high
- •Additional finish options available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco Cft26w/4p/841 replacement light bulb lamp, 2PK (CFT26W/4P/841 SATCO)
- ILC Replacement for Hatch Lighting Hl296ho/rs/12/w (HL296HO/RS/12/W HATCH LIGHTING)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 50K (S9033)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602132)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black (LHP-3002-BK)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Black (LHP-3003-BK)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant with Metal Accents, Rose Gold (LHP-3002-RG)
- ELEGANT DESIGNS Netted Brushed Nickel Coastal Ocean Sea Glass Pendant, Aqua (PT1003-AQU)
- Lalia Home Pendants