Shop All Pendants
Lalia Home
3-Light 18" Adjustable Industrial Globe Hanging Metal and Clear Glass Ceiling Pendant, Rose Gold
Mfr # LHP-3010-RG
Zoro # G206880670
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rose gold
- Height Pendant: 28.5 Canopy to bottom: 64
- Length 18
- Width 18
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3010-RG
- Zoro # G206880670
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 28.5 Canopy to bottom: 64 |
Length | 18 |
Width | 18 |
Diameter | 3.375 |
Details
Color | Rose gold |
Number of Lights | 3 |
Style | Modern Alternate: Contemporary |
Shade Material | Glass |
Item | Pendant |
Series | Studio Loft |
Material | Iron |
Max. Fixture Wattage | 40W |
Lamp Included | No |
Description
Three cylindrical clear glass shades are surrounded by curvy metal bands to create a dramatic silhouette adding charm and character to any room in your home. Adjust this chandelier pendant fixture to the height of your liking in your kitchen, foyer, hallway, bedroom, living room or dining room. This eye catching modern piece is sure to make a statement!
- •Three cylindrical clear glass shades
- •Smooth spherical metal frame with rose gold finish
- •Assembly and hardwiring required
- •Requires 3 x 40 watt E26 medium base A19 bulbs (not included); For full vintage look, Type T45 Edison bulb is recommended.
- •Each of the 3 shades measure 3.375" diameter by 5.25" high
- •Additional finish options available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stinger / Dejay B4040 replacement light bulb lamp (B4040 STINGER / DEJAY)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- ILC Replacement for UV Resources 52054541 replacement light bulb lamp (52054541 UV RESOURCES)
- ILC Replacement for Viqua 602854 replacement light bulb lamp (602854 VIQUA)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant with Metal Accents, Rose Gold (LHP-3002-RG)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, White (LHP-3002-WH)
- LALIA HOME 4 Light Farmhouse Beam Pendant, Restored Wood (LHC-1001-RW)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Black (LHP-3003-BK)
- LIVEX LIGHTING Black Outdoor Pendant Lantern, 2 Light (27217-04)
- Lalia Home Pendants