Shop All Pendants
Lalia Home
3-Light 18" Adjustable Industrial Globe Hanging Metal and Clear Glass Ceiling Pendant, Gold
Mfr # LHP-3010-GL
Zoro # G906880673
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Height Pendant: 28.5 Canopy to bottom: 64
- Length 18
- Width 18
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lalia Home
- MFR # LHP-3010-GL
- Zoro # G906880673
- Country of Origin China
- Category Pendants
Dimensions
Height | Pendant: 28.5 Canopy to bottom: 64 |
Length | 18 |
Width | 18 |
Diameter | 3.375 |
Details
Color | Gold |
Number of Lights | 3 |
Style | Modern Alternate: Contemporary |
Shade Material | Glass |
Item | Pendant |
Series | Studio Loft |
Material | Iron |
Lamp Included | No |
Max. Fixture Wattage | 40W |
Description
Three cylindrical clear glass shades are surrounded by curvy metal bands to create a dramatic silhouette adding charm and character to any room in your home. Adjust this chandelier pendant fixture to the height of your liking in your kitchen, foyer, hallway, bedroom, living room or dining room. This eye catching modern piece is sure to make a statement!
- •Three cylindrical clear glass shades
- •Smooth spherical metal frame with gold finish
- •Assembly and hardwiring required
- •Requires 3 x 40 watt E26 medium base A19 bulbs (not included); For full vintage look, Type T45 Edison bulb is recommended.
- •Each of the 3 shades measure 3.375" diameter by 5.25" high
- •Additional finish options available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W120V)
- ILC Replacement for Hatch Lighting Hc226ps/uv/dj (HC226PS/UV/DJ HATCH LIGHTING)
- DABMAR LIGHTING Underwater Junction Box, UWB, 6 (UWB-6)
- ILC Replacement for Zadro MAX Bright Sunlight 10x/1x replacement light bulb lamp (MAX BRIGHT SUNLIGHT 10X/1X ZADRO)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Black (LHP-3003-BK)
- LALIA HOME Ball Shaped Rattan Pendant (LHP-3005-NA)
- LALIA HOME Industrial Barn Pendant, Black (LHP-3004-BK)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black (LHP-3002-BK)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- Lalia Home Pendants